Shop All Drywall Screws
Zoro Select
Drywall Screw, #8 x 1-1/4 in, Steel, Flat Head Phillips Drive, 2000 PK
Mfr # 0820CPG
Zoro # G8534016
Free Shipping & Returns
$132.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Phillips Drive
- Screw Size #8
- Fastener Length 1-1/4 in
- Material Steel
- Finish Black Phosphate
- System of Measurement Inch
Product Information
- Brand Zoro Select
- MFR # 0820CPG
- Zoro # G8534016
- Country of Origin Taiwan, Province of China
- Category Drywall Screws
Dimensions
Screw Size | #8 |
Fastener Length | 1-1/4 in |
Details
Head Type | Flat |
Drive | Phillips |
Material | Steel |
Finish | Black Phosphate |
Item | Drywall Screw |
System of Measurement | Inch |
Thread Type | Coarse |
Type | Bugle Head |
Description
Drywall Screws,8X1 1/4 PHIL BUG,PK2000, Package Quantity 2000
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Shoulder Screw, M8-1.25 Thr Sz, 13 mm Thr Lg, 45 mm Shoulder Lg, Alloy Steel, 5 PK (M07111.100.0045)
- ZORO SELECT Jam Nut, 1"-14, Steel, Grade 8, Zinc Plated, 37/64 in Ht (U11374.100.0001)
- ZORO SELECT #8-32 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 1/2 in Length, 100 PK (U51060.016.0050)
- ZORO SELECT #10-32 x 1/4 in Combination Phillips/Slotted Round Machine Screw, Zinc Plated Steel, 100 PK (U24212.019.0026)
- ZORO SELECT Drywall Screw, #6 x 1-1/2 in, Steel, Flat Head Phillips Drive, 5000 PK (0624CPGY)
- ZORO SELECT Drywall Screw, #8 x 3/4 in, Steel, Flat Head Phillips Drive, 3000 PK (0812CPG)
- ZORO SELECT Drywall Screw, #6 x 3 in, Steel, Flat Head Phillips Drive, 2250 PK (0648CPG)
- ZORO SELECT Drywall Screw, #6 x 1-1/4 in, Steel, Flat Head Phillips Drive, 8000 PK (0620CPG)
- ZORO SELECT Drywall Screw, #8 x 2-1/4 in, Steel, Flat Head Phillips Drive, 200 PK (U31300.016.0212)
- ZORO SELECT Drywall Screw, #6 x 1-1/4 in, Steel, Flat Head Phillips Drive, 8000 PK (0620YPGZ)
- ZORO SELECT Drywall Screw, #10 x 2 in, Steel, Flat Head Phillips Drive, 200 PK (U31300.019.0200)
- Zoro Select Drywall Screws