Shop All Drywall Screws
Zoro Select
Drywall Screw, #7 x 2 in, Steel, Flat Head Phillips Drive, 3000 PK
Mfr # 0732CPG
Zoro # G8534129
product price: $129.99
/pk 3000, $0.04/ea
Free Shipping & Returns
$129.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Phillips Drive
- System of Measurement Inch
- Screw Size #7
- Material Steel
- Finish Black Phosphate
- Type Bugle Head
Product Information
- Brand Zoro Select
- MFR # 0732CPG
- Zoro # G8534129
- Country of Origin Taiwan, Province of China
- Category Drywall Screws
Dimensions
Screw Size | #7 |
Fastener Length | 2 in |
Details
System of Measurement | Inch |
Head Type | Flat |
Drive | Phillips |
Material | Steel |
Finish | Black Phosphate |
Item | Drywall Screw |
Type | Bugle Head |
Thread Type | Coarse |
Description
Drywall Screws,7X2 PHIL BUGLE C,PK3000, Package Quantity 3000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hex Standoff, #8-32 Thrd Sz, 3/8 in L, 3/8 in Thrd L Aluminum Plain, 1/4" Hex W, 10 PK (CRR040688GR)
- ZORO SELECT Grade 5, 5/16"-18 Hex Head Cap Screw, Zinc Plated Steel, 2-1/4 in L, 50 PK (N01200.031.0225)
- ZORO SELECT Spacer, #10 Screw Size, Plain Nylon, 1/2 in Overall Lg, 0.194 in Inside Dia, 10 PK (13SP118)
- BUILDRIGHT Drywall Screw, #6 x 1-1/4 in, Steel, Flat Head Phillips Drive, 254 PK (54792)
- ZORO SELECT Drywall Screw, #7 x 3 in, Steel, Flat Head Phillips Drive, 2000 PK (0748CPG)
- ZORO SELECT Drywall Screw, #7 x 2-1/2 in, Steel, Flat Head Phillips Drive, 2500 PK (0740CPG)
- ZORO SELECT Drywall Screw, #7 x 1 in, Steel, Flat Head Phillips Drive, 4000 PK (0716CPG)
- ZORO SELECT Drywall Screw, #10 x 4 in, Steel, Flat Head Phillips Drive, 800 PK (1064YPG)
- ZORO SELECT Drywall Screw, #8 x 3 in, Steel, Bugle Head Phillips Drive, 2000 PK (DPBI0-803001-2000P)
- ZORO SELECT Drywall Screw, #8 x 3 in, Steel, Trim Head Square Drive, 2000 PK (0848YQFT)
- MIDWEST FASTENER Drywall Screw, #6 x 2 in, Steel, Flat Head Phillips Drive, 35 PK (30825)
- Zoro Select Drywall Screws