Shop All Drywall Screws
Zoro Select
Drywall Screw, #6 x 2 in, Steel, Flat Head Phillips Drive, 3500 PK
Mfr # 0632HPG
Zoro # G6027890
product price: $66.99
/pk 3500, $0.02/ea
$66.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Phillips Drive
- Material Steel
- Finish Black Phosphate
- System of Measurement Inch
- Thread Type Hi-Low
- Type Bugle Head
Product Information
- Brand Zoro Select
- MFR # 0632HPG
- Zoro # G6027890
- Country of Origin Taiwan, Province of China
- Category Drywall Screws
Dimensions
Screw Size | #6 |
Fastener Length | 2 in |
Details
Head Type | Flat |
Drive | Phillips |
Material | Steel |
Finish | Black Phosphate |
Item | Drywall Screw |
System of Measurement | Inch |
Thread Type | Hi-Low |
Type | Bugle Head |
Description
Drywall Screws,6-18x2,5 HD PH,Package Quantity 3500, Package Quantity 3500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRIP-RITE Drywall Screw, #6 x 1 in, Steel, Flat Head Phillips Drive (1DWS5)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 1/4" , Steel Zinc Plated Finish, 670 PK (03836)
- ZORO SELECT Shoulder Washer, Fits Bolt Size 1/4 in Nylon, Natural Finish, 40 PK (24SW0250B)
- ZORO SELECT Deck Screw, #8 x 1-5/8 in, Steel, Flat Head, Torx Drive, 200 PK (U30251.016.0162)
- ZORO SELECT Drywall Screw, #6 x 1-5/8 in, Steel, Flat Head Phillips Drive, 5000 PK (0626HPG)
- ZORO SELECT Drywall Screw, #8 x 1 in, Steel, Flat Head Phillips Drive, 2000 PK (0816CPG)
- ZORO SELECT Drywall Screw, #8 x 2-1/4 in, Steel, Flat Head Phillips Drive, 200 PK (U31300.016.0212)
- ZORO SELECT Drywall Screw, #10 x 2 in, Steel, Flat Head Phillips Drive, 1000 PK (1032CPG)
- ZORO SELECT Drywall Screw, #7 x 2-1/2 in, Steel, Bugle Head Phillips Drive, 2500 PK (DPBI0-70250P-2500P)
- ZORO SELECT Drywall Screw, #7 x 1-3/4 in, Steel, Flat Head Phillips Drive, 200 PK (U31300.015.0175)
- SABERDRIVE Drywall Screw, #6 x 1-5/8 in, Steel, Flat Head Torx Drive, 1035 PK (54878)
- Zoro Select Drywall Screws