Shop All Drywall Screws
Zoro Select
Drywall Screw, #6 x 1-5/8 in, Steel, Trim Head Square Drive, 234 PK
Mfr # DQTKI0-601620-234P
Zoro # G2859272
product price: $10.79
/pk 234, $0.05/ea
$10.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Trim Head
Square Drive
Pointed Tip
- Screw Size #6
- Drive Size #1
- Material Steel
- Finish Zinc Plated
- Application Wood
Product Information
- Brand Zoro Select
- MFR # DQTKI0-601620-234P
- Zoro # G2859272
- Country of Origin Taiwan, Province of China
- Category Drywall Screws
Dimensions
Screw Size | #6 |
Fastener Length | 1-5/8 in |
Drive Size | #1 |
Thread Length | 1-5/8 in |
Head Height | 0.12 in |
Head Dia. | 0.210 in |
Head Width | 0.21 in |
Minimum Thread Length | 1 5/8 in |
Details
Head Type | Trim |
Drive | Square |
Material | Steel |
Finish | Zinc Plated |
Application | Wood |
Item | Drywall Screw |
Interior/Exterior | Interior |
System of Measurement | Inch |
Thread Type | Fine |
Includes Washer | No |
Includes Nut | No |
Tip Type | Pointed |
For Use in Systems | Small Trim Head Unobtrusively Fastens Trimwork and Moldings |
Features | Thread Cutting |
Description
Drywall Screws, Head Type Trim, Finish Zinc Plated, Material Steel, Drive Square, Screw Size #6, Fastener Length 1 5/8 in, Head Width 0.21 in, Head Height 0.12 in, Drive Size #1, Point Type TEK, Pack Size Small, Tip Type Pointed, Application Interior Drywall to Metal Studs, Wood To Wood, Features Thread Cutting, For Use in Systems Small Trim Head Unobtrusively Fastens Trimwork and Moldings, Includes Nut No, Includes Washer No, Package Quantity 234
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- J.W. WINCO GN913.3-M6-25-MS Set Screw Brass Tip (6N25P13/MS)
- ZORO SELECT Grade 8, 7/16"-20 Hex Head Cap Screw, Black Oxide Steel, 3-1/2 in L, 10 PK (N04160.043.0350)
- DEWALT Power-Stud+ SD2 Wedge Anchor, 3/8" Dia., 3-3/4" L, Steel Zinc Plated, 50 PK (7415SD2-PWR)
- ZORO SELECT Concrete Screw, 1/4" Dia., Hex, 1 3/4 in L, Steel Blue Ruspert, 100 PK (U70525.025.0175)
- ZORO SELECT Drywall Screw, #6 x 2-1/4 in, Steel, Trim Head Square Drive, 165 PK (DQTKI0-602250-165P)
- ZORO SELECT Drywall Screw, #6 x 2 in, Steel, Bugle Head Phillips Drive, 200 PK (U31300.013.0200)
- ZORO SELECT Drywall Screw, #6 x 1-5/8 in, Steel, Flat Head Phillips Drive, 500 PK (U31300.013.0162)
- ZORO SELECT Drywall Screw, #6 x 1-1/4 in, Steel, Flat Head Phillips Drive, 500 PK (U31306.013.0125)
- ZORO SELECT Drywall Screw, #6 x 1-1/4 in, Steel, Phillips Drive, 500 PK (U31305.013.0125)
- ZORO SELECT Drywall Screw, #7 x 3 in, Steel, Flat Head Phillips Drive, 2000 PK (0748CPG)
- ZORO SELECT Drywall Screw, #7 x 1 in, Steel, Flat Head Phillips Drive, 4000 PK (0716CPG)
- Zoro Select Drywall Screws