Shop All Drywall Screws
Zoro Select
Drywall Screw, #6 x 1-5/8 in, Steel, Flat Head Phillips Drive, 5000 PK
Mfr # 0626HPG
Zoro # G6028091
Free Shipping & Returns
$160.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Phillips Drive
- Material Steel
- Finish Black Phosphate
- System of Measurement Inch
- Thread Type Hi-Low
- Type Bugle Head
Product Information
- Brand Zoro Select
- MFR # 0626HPG
- Zoro # G6028091
- Country of Origin Taiwan, Province of China
- Category Drywall Screws
Dimensions
Screw Size | #6 |
Fastener Length | 1-5/8 in |
Details
Head Type | Flat |
Drive | Phillips |
Material | Steel |
Finish | Black Phosphate |
Item | Drywall Screw |
System of Measurement | Inch |
Thread Type | Hi-Low |
Type | Bugle Head |
Description
Drywall Screws,6-18x1 5/8 PH BU,Package Quantity 5000, Package Quantity 5000
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT A2, 3/4 in Hex Head Cap Screw, Plain Stainless Steel, 4 1/2 in L, 5 PK (U51010.075.0450)
- ZORO SELECT Hex Nut, 1"-8, Steel, Grade 5, Zinc Plated, 55/64 in Ht, 5 PK (U01300.100.0001)
- X1 TOOLS 3/16 in. dia. x 1-7/16 in. L Snapper Pin / Lynch Pin 2 Pins by X1 Tools (X1E-CON-SNA-PIN-1010x2)
- ZORO SELECT Oversized Key Stock, 305 mm L, 10 mm W, 12 mm H, Carbon Steel (WWG361210305)
- ZORO SELECT Drywall Screw, #6 x 2 in, Steel, Flat Head Phillips Drive, 3500 PK (0632HPG)
- ZORO SELECT Drywall Screw, #8 x 1-5/8 in, Steel, Flat Head Phillips Drive, 2000 PK (0826CPG)
- ZORO SELECT Drywall Screw, #6 x 1 in, Steel, Flat Head Phillips Drive, 500 PK (U31306.013.0100)
- ZORO SELECT Drywall Screw, #10 x 4 in, Steel, Flat Head Phillips Drive, 100 PK (U31305.019.0400)
- ZORO SELECT Drywall Screw, #6 x 3 in, Steel, Flat Head Phillips Drive, 2250 PK (0648CPG)
- ZORO SELECT Drywall Screw, #8 x 3 in, Steel, Trim Head Square Drive, 2000 PK (0848YQFT)
- BUILDRIGHT Drywall Screw, #6 x 1-5/8 in, Steel, Flat Head Phillips Drive, 5000 PK (06803)
- Zoro Select Drywall Screws