Shop All Drywall Screws
Zoro Select
Drywall Screw, #6 x 1-1/4 in, Steel, Phillips Drive, 500 PK
Mfr # U31305.013.0125
Zoro # G9099912
product price: $8.29
/pk 500, $0.02/ea
$8.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Phillips Drive
Pointed Tip
- Drive Size #2
- Material Steel
- Finish Black Phosphate
- Application Multi-Material
- Thread Style Fully Threaded
Product Information
- Brand Zoro Select
- MFR # U31305.013.0125
- Zoro # G9099912
- Country of Origin Multiple
- Category Drywall Screws
Dimensions
Screw Size | #6 |
Fastener Length | 1-1/4 in |
Drive Size | #2 |
Thread Length | Fully Threaded |
Head Dia. | 8 to 8.30mm |
Details
Drive | Phillips |
Material | Steel |
Finish | Black Phosphate |
Application | Multi-Material |
Thread Style | Fully Threaded |
Item | Drywall Screw |
Interior/Exterior | Interior |
System of Measurement | Inch |
Thread Type | Fine |
Tip Type | Pointed |
Description
Drywall Screws, Finish Phosphate, Material Steel, Drive Phillips, Screw Size #6, Fastener Length 1 1/4 in, Drive Size #2, Point Type Sharp, Pack Size Small, Tip Type Pointed, Application Interior Drywall to Metal Studs, Package Quantity 500
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/4"-20 Socket Head Cap Screw, Black Oxide Steel, 1 in Length, 100 PK (LHSIA0250100USA-100BX)
- ZORO SELECT Pin, Steel, 8mm dia., PK10 (M39060.080.0050)
- MIDWEST FASTENER Sheet Metal Screw, #8 x 3/8 in, Zinc Plated Steel Flat Head Phillips Drive, 60 PK (63652)
- ZORO SELECT M1-0.25 x 2 mm Slotted Cheese Machine Screw, Plain 18-8 Stainless Steel, 10 PK (MSCX01002-010P1)
- ZORO SELECT Drywall Screw, #6 x 1-5/8 in, Steel, Phillips Drive, 500 PK (U31305.013.0162)
- ZORO SELECT Drywall Screw, #8 x 3 in, Steel, Phillips Drive, 200 PK (U31305.016.0300)
- ZORO SELECT Drywall Screw, #6 x 1 in, Steel, Phillips Drive, 500 PK (U31305.013.0100)
- ZORO SELECT Drywall Screw, #6 x 2 in, Steel, Flat Head Phillips Drive, 3500 PK (0632HPG)
- ZORO SELECT Drywall Screw, 1/4 in x 3-3/4 in, Steel, Hex Head Hex Drive, 100 PK (1460CNSW)
- ZORO SELECT Drywall Screw, #10 x 1-1/2 in, Steel, Flat Head Phillips Drive, 200 PK (U31305.019.0150)
- L.H. DOTTIE Drywall Screw, #6 x 1 in, Carbon Steel, Flat Head Phillips Drive, 100 PK (WR61)
- Zoro Select Drywall Screws