Shop All Drywall Screws
Zoro Select
Drywall Screw, #10 x 5 in, Steel, Flat Head Phillips Drive, 100 PK
Mfr # U31300.019.0500
Zoro # G4707263
original price:
$16.05
10% off
$14.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Phillips Drive
Pointed Tip
- Screw Size #10
- Drive Size #2
- Material Steel
- Finish Black Phosphate
- Application Multi-Material
Product Information
- Brand Zoro Select
- MFR # U31300.019.0500
- Zoro # G4707263
- Country of Origin Multiple
- Category Drywall Screws
Dimensions
Screw Size | #10 |
Fastener Length | 5 in |
Drive Size | #2 |
Head Height | 0.098 in |
Head Dia. | 0.334 in |
Details
Head Type | Flat |
Drive | Phillips |
Material | Steel |
Finish | Black Phosphate |
Application | Multi-Material |
Item | Drywall Screw |
System of Measurement | Inch |
Thread Type | Coarse |
Tip Type | Pointed |
Description
Drywall Screws, Head Type Flat, Finish Phosphate, Material Steel, Drive Phillips, Screw Size #10, Fastener Length 5 in, Head Height 0.098 in, Drive Size #2, Point Type Sharp, Pack Size Small, Tip Type Pointed, Application Interior Drywall to Wood Studs, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Sheet Metal Screw, #4 x 1-1/4 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK (50841)
- METABO HPT FINISH NAIL 2-1/2""2500PK (14206HPT)
- ZORO SELECT Fully Threaded Rod, M24-3mm, 1 m, Steel, Class 4.8, Plain Finish (M20200.240.1000)
- TAMPER-PRUF SCREWS 1/4"-20 x 1 in Spanner Flat Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 25 PK (122010)
- ZORO SELECT Drywall Screw, #10 x 2 in, Steel, Flat Head Phillips Drive, 200 PK (U31300.019.0200)
- ZORO SELECT Drywall Screw, #10 x 6 in, Steel, Flat Head Phillips Drive, 100 PK (U31300.019.0600)
- ZORO SELECT Drywall Screw, #10 x 2-1/2 in, Steel, Flat Head Phillips Drive, 200 PK (U31300.019.0250)
- ZORO SELECT Drywall Screw, #10 x 4-1/2 in, Steel, Flat Head Phillips Drive, 100 PK (U31305.019.0450)
- ZORO SELECT Drywall Screw, #10 x 1-3/4 in, Steel, Flat Head Phillips Drive, 1000 PK (1028CPG)
- ZORO SELECT Drywall Screw, #8 x 3 in, Steel, Phillips Drive, 200 PK (U31305.016.0300)
- ZORO SELECT Drywall Screw, #6 x 3/4 in, Steel, Flat Head Phillips Drive, 10000 PK (0612CPG)
- Zoro Select Drywall Screws