Shop All Drywall Screws
Zoro Select
Drywall Screw, #10 x 4 in, Steel, Phillips Drive, 100 PK
Mfr # U31300.019.0450
Zoro # G9099885
original price:
$16.88
30% off
$11.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Phillips Drive
Pointed Tip
- Drive Size #2
- Material Steel
- Finish Black Phosphate
- Application Multi-Material
- Interior/Exterior Interior
Product Information
- Brand Zoro Select
- MFR # U31300.019.0450
- Zoro # G9099885
- Country of Origin Multiple
- Category Drywall Screws
Dimensions
Screw Size | #10 |
Fastener Length | 4 in |
Drive Size | #2 |
Head Dia. | 8.40 to 9.00mm |
Thread Length | 2-1/2 in |
Details
Drive | Phillips |
Material | Steel |
Finish | Black Phosphate |
Application | Multi-Material |
Item | Drywall Screw |
Interior/Exterior | Interior |
System of Measurement | Inch |
Thread Type | Coarse |
Tip Type | Pointed |
Description
Drywall Screws, Finish Phosphate, Material Steel, Drive Phillips, Screw Size #10, Fastener Length 4 in, Drive Size #2, Point Type Self Tapping, Pack Size Small, Tip Type Pointed, Application Interior Drywall to Wood Studs, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flat Washer, Fits Bolt Size 1 1/2" , Steel Black Oxide Finish, 10 PK (5MXA9)
- USA FASTENER Threaded Stud, Fluoropolymer Coated Finish, 20 PK (B7-.75-7.5-20)
- MIDWEST FASTENER 5/16"-18 x 3/8" Steel Coarse Thread Slotted Headless Set Screws 20PK (71571)
- MIDWEST FASTENER Wood Screw, #12, 1-1/4 in, Plain Brass Round Head Slotted Drive, 18 PK (61028)
- ZORO SELECT Drywall Screw, #6 x 2-1/4 in, Steel, Phillips Drive, 200 PK (U31300.013.0212)
- ZORO SELECT Drywall Screw, #10 x 3-3/4 in, Steel, Phillips Drive, 100 PK (U31300.019.0375)
- ZORO SELECT Drywall Screw, 1/4 in x 3-3/4 in, Steel, Hex Head Hex Drive, 100 PK (1460CNSW)
- ZORO SELECT Drywall Screw, #8 x 1-1/4 in, Steel, Flat Head Torx Drive, 2000 PK (0820CTG)
- ZORO SELECT Drywall Screw, #8 x 1 in, Steel, Flat Head Phillips Drive, 2000 PK (0816CPG)
- ZORO SELECT Drywall Screw, #6 x 1-1/2 in, Steel, Flat Head Phillips Drive, 500 PK (U31300.013.0150)
- KANEBRIDGE Drywall Screw, #6 x 3/4 in, Steel, Flat Head Phillips Drive (0612CPG)
- Zoro Select Drywall Screws