Shop All Drywall Screws
Zoro Select
Drywall Screw, #10 x 4 in, Steel, Flat Head Phillips Drive, 800 PK
Mfr # 1064YPG
Zoro # G9337144
Free Shipping & Returns
$137.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Phillips Drive
- Screw Size #10
- Fastener Length 4 in
- Material Steel
- Finish Black Phosphate
- System of Measurement Inch
Product Information
- Brand Zoro Select
- MFR # 1064YPG
- Zoro # G9337144
- Country of Origin Taiwan, Province of China
- Category Drywall Screws
Dimensions
Screw Size | #10 |
Fastener Length | 4 in |
Details
Head Type | Flat |
Drive | Phillips |
Material | Steel |
Finish | Black Phosphate |
Item | Drywall Screw |
System of Measurement | Inch |
Thread Type | Fine |
Type | Bugle Head |
Description
Drywall Screws,10-14X4 In.,Phil,PK800, Package Quantity 800
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- US CARGO CONTROL Eye Bolt 3/4", 15 in Shank, 1-1/2 in ID, Steel, Galvanized (GVEB34X15)
- NEWPORT FASTENERS Self-Drilling Screw, #12 x 1-3/4 in, 18-8 Stainless Steel Flat Head Phillips Drive, 500 PK (202316-500)
- MAK-A-KEY Undersized Key Stock, Stainless Steel, Plain, 305 mm L, 8 mm W, 8 mm H (800808-305)
- MIDWEST FASTENER Elevator Bolt, 5/16"-18 Thrd Sz, 1 in L, Steel, Zinc Plated Finish, 10 PK (71305)
- ZORO SELECT Drywall Screw, #10 x 4 in, Steel, Flat Head Phillips Drive, 100 PK (U31305.019.0400)
- ZORO SELECT Drywall Screw, #7 x 1-5/8 in, Steel, Flat Head Phillips Drive, 500 PK (U31300.015.0162)
- ZORO SELECT Drywall Screw, #6 x 1-5/8 in, Stainless Steel, Flat Head Phillips Drive, 2500 PK (0626KPG410)
- ZORO SELECT Drywall Screw, #8 x 2-1/2 in, Steel, Flat Head Torx Drive, 2000 PK (0840CTG)
- ZORO SELECT Drywall Screw, #10 x 3-1/2 in, Steel, Flat Head Phillips Drive, 200 PK (U31305.019.0350)
- ZORO SELECT Drywall Screw, #6 x 1-7/8 in, Steel, Flat Head Phillips Drive, 4000 PK (0630KPG)
- ZORO SELECT Drywall Screw, #6 x 1-1/8 in, Steel, Flat Head Phillips Drive, 500 PK (U31300.013.0112)
- Zoro Select Drywall Screws