Shop All Drywall Screws
Zoro Select
Drywall Screw, #10 x 3 in, Steel, Flat Head Square Drive, 1000 PK
Mfr # 1048CQG
Zoro # G8535574
product price: $136.99
/pk 1000, $0.14/ea
Free Shipping & Returns
$136.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Square Drive
- Material Steel
- Finish Black Phosphate
- System of Measurement Inch
- Type Bugle Head
- Thread Type Coarse
Product Information
- Brand Zoro Select
- MFR # 1048CQG
- Zoro # G8535574
- Country of Origin Taiwan, Province of China
- Category Drywall Screws
Dimensions
Screw Size | #10 |
Fastener Length | 3 in |
Details
Head Type | Flat |
Drive | Square |
Material | Steel |
Finish | Black Phosphate |
Item | Drywall Screw |
System of Measurement | Inch |
Type | Bugle Head |
Thread Type | Coarse |
Description
10X3 Square Recess Drive Bugle Head Coarse Thread Drywall Screw Black Phosphate
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Spring Pin, Sltd, 1/16inx3/8in, Pln, PK100 (U39100.006.0037)
- ZORO SELECT Grade 8, 3/8"-24 Hex Head Cap Screw, Zinc Yellow Steel, 2-1/4 in L, 25 PK (N04360.037.0225)
- ZORO SELECT Self-Drilling Screw, 1/4" x 3/4 in, Zinc Plated Steel Hex Head Hex Drive, 1500 PK (B31810.025.0075)
- ZORO SELECT Nail Drive Anchor, 1/4" Dia., 7/16" L, Aluminum 1000 PK (14438ACA)
- ZORO SELECT Drywall Screw, #8 x 1-1/2 in, Steel, Flat Head Square Drive, 2000 PK (0824CQG)
- ZORO SELECT Drywall Screw, #8 x 1-1/4 in, Steel, Flat Head Torx Drive, 2000 PK (0820CTG)
- ZORO SELECT Drywall Screw, #8 x 1 in, Steel, Flat Head Phillips Drive, 500 PK (U31300.016.0100)
- ZORO SELECT Drywall Screw, #8 x 2 in, Steel, Flat Head Phillips Drive, 200 PK (U31300.016.0200)
- ZORO SELECT Drywall Screw, #6 x 1-1/4 in, Steel, Flat Head Phillips Drive, 500 PK (U31300.013.0125)
- ZORO SELECT Drywall Screw, #6 x 2-1/2 in, Steel, Flat Head Phillips Drive, 200 PK (U31300.013.0250)
- ZORO SELECT Drywall Screw, #8 x 1-1/2 in, Steel, Flat Head Square Drive, 2000 PK (0824YQG)
- Zoro Select Drywall Screws