Shop All Drum Tools
Zoro Select
DRUM VENT, END OF DRUM BUNG, BRASS
Mfr # 08300
Zoro # G2458522
product price: $68.45
/ea
$68.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Brass
- Overall Width 5 in
- Overall Height 2 in
- Color Brown
- Includes Brass Cap with Safety Chain, Model no. 08211 9 in (229 mm) Wide Polyethylene Funnel
Product Information
- Brand Zoro Select
- MFR # 08300
- Zoro # G2458522
- UPC # 697841001442
- Country of Origin Taiwan, Province of China
- Category Drum Tools
Dimensions
Overall Width | 5 in |
Overall Height | 2 in |
For Plug Size | 2 in |
Pipe Size | 2 in |
Details
Item | Drum Vent, End of Drum Bung |
Body Material | Brass |
Color | Brown |
Includes | Brass Cap with Safety Chain, Model no. 08211 9 in (229 mm) Wide Polyethylene Funnel |
Standards | FM Approved |
For Drum Orientation | Horizontal |
Includes Flame Arrestor | Yes |
Minimum Opening Pressure | 3 psi |
For Liquid Type | Petroleum |
Maximum Opening Pressure | 8 psi |
Thread Type | NPS, NPT |
Relief Activation Type | Manual Pressure Relief, Manual Vacuum Relief |
Vent Type | Pressure & Vacuum Relief Vent |
Thread Gender | Male |
Description
Drum Vent, End of Drum Bung, Body Material Brass, Color Brown, For Drum Orientation Horizontal, For Liquid Type Petroleum, For Plug Size 2 in, Includes Flame Arrestor Yes, Minimum Opening Pressure 3 psi, Overall Height 2 in, Overall Width 5 in, Pipe Size 2 in, Thread Gender Male, Thread Type NPS, NPT, Vent Type Pressure & Vacuum Relief Vent, Includes Brass Cap with Safety Chain, Model no. 08211 9 in (229 mm) Wide Polyethylene Funnel, Maximum Opening Pressure 8 psi
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECONOCO Pipeline 4-Way Adjustable Gloss White Garment Rack (PS4-ADJWH)
- TENNSCO Shelf, 36 in D, 72 in W (6940)
- ZORO SELECT Closed Head Transport Drum, Steel, 55 gal, Lined, Black (TH55-3R)
- QUANTUM STORAGE SYSTEMS 50 lb Shelf Storage Bin, Polypropylene, 8 3/8 in W, 4 in H, Red, 23 5/8 in L (QSB114RD)
- ZORO SELECT Drum Safety Vent, Horiz (272030)
- ZORO SELECT Drum Plug Wrench, 4 Points, 12 " (10266)
- ZORO SELECT Gas Powered Hydraulc Drum Crusher, 60 inH (HDC-900-GPT)
- ZORO SELECT Drum Bung Socket, 3/4 In, Zinc (BUNG-S)
- ZORO SELECT Drum Deheader, Steel, Ergonomic Handle (272018)
- ZORO SELECT Drum Carrier, 1 Drum, 55 gal., 800 lb. (21VG48)
- MORSE Drum Lifter, 1000 lb. Load Capacity (86)
- Zoro Select Drums & Accessories