Shop All Hand Trucks
Zoro Select
Drum Truck, 1000 lb. Ld Cap., 55 gal. Cap.
Mfr # 40778
Zoro # G3346310
product price: $422.99
/ea
Item requires special delivery charges. A $135.00 per item surcharge will be applied.
$422.99
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Overall Height 62 1/4 in
- Overall Width 24 in
- Material Steel
- Color Red
Product Information
- Brand Zoro Select
- MFR # 40778
- Zoro # G3346310
- UPC # 091919407783
- Country of Origin United States
- Category Hand Trucks
Dimensions
Overall Height | 62 1/4 in |
Overall Width | 24 in |
Wheel Diameter | 10 in |
Overall Depth | 21 in |
Front Wheel Width | 2 1/2 in |
Front Wheel Dia. | 10 in |
Wheel Width | 2 1/2 in |
Overall HxWxD | 62 1/4 in x 24 in x 21 in |
For Maximum Container Height | 40 in |
Handle Height | 62 1/4 in |
Wheel Dia. | 10 in |
For Maximum Container Diameter | 24 in |
Description
Steel-Frame Drum Hand Truck, Load Capacity 1,000 lb, For Container Material Plastic, Steel, For Maximum Container Diameter 24 in, For Maximum Container Height 40 in, Wheel Dia. 10 in, Wheel Type Tread on Core, Frame Finish Powder Coated, Frame Material Steel, Frame Type Rounded Back, Handle Type Dual, Chime Adjustment Range 40 3/4 in to 18 7/8 in, Includes Foot Assist Without Foot Assist
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAMILTON Rubber On Aluminum 10X2 5/8Rb (W-1020-RA-5/8)
- BALLYMORE 123 in H Steel All Direction Ladder, 9 Steps, 450 lb Load Capacity (Nav-9RS)
- WARWOOD TOOL 26 Puller Hook Bar (44420)
- ZORO SELECT NSF-Listed Plate Caster, 1200 lb. Ld Rating, Roller (P21R-PH060R-14)
- ZORO SELECT Luggage Cart, Black/Chrome (23L326)
- ZORO SELECT Folding Hand Truck, 175 lb.Load Cap. (2NXC7)
- ZORO SELECT Folding Hand Truck, 225 lb.Load Cap. (2NXC8)
- ZORO SELECT Extra Tall Hand Truck, 600 lb. (TF-370-10FF)
- ZORO SELECT Extra Tall Hand Truck, 800 lb. (TF-370-8S)
- ZORO SELECT Hand Truck, 800 lb., Loop (TF-240-8S)
- DAYTON Folded Chair Truck, 180lb, 27-3/4 x 44 (30F012)
- Zoro Select Hand Trucks & Dollies