Shop All Fuel Transfer Accessories
Zoro Select
Drum Thief Sampler, 50mL, PK25
Mfr # 2405-25S
Zoro # G4069572
product price: $86.15
/pk 25, $3.45/ea
Free Shipping & Returns
$86.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 42 in
- Material HDPE
- Diameter 9 mm
- Type Sterilized
- Capacity 50 mL
Product Information
- Brand Zoro Select
- MFR # 2405-25S
- Zoro # G4069572
- Country of Origin United States
- Category Fuel Transfer Accessories
Dimensions
Length | 42 in |
Diameter | 9 mm |
Details
Item | Drum Thief Sampler |
Material | HDPE |
Type | Sterilized |
Capacity | 50 mL |
Description
Drum Thief Sampler, Sterilized, Capacity 50 mL, HDPE, Diameter 9 mm, Length 42 in, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Fuel Transfer Pump, 12V DC, 15 gpm Max. Flow Rate , 1/7 HP, Aluminum, 1 in Inlet (12F724)
- DWYER INSTRUMENTS Polycarbonate Flowmeters, Flmtr 12 Mnpt 25 (LFMC-07-A2)
- FINISH THOMPSON Drum Pump, 1/2 HP, 3/4 In Outlet, 47In OAL (EFV-40 & S4 Kit)
- VESTIL Manual Drum Pump Steel, 2" Bung Size (RDP-55)
- ZORO SELECT Drum Thief, 100 ML, 43 In, PK25 (T100)
- ZORO SELECT Drum Thief Sampler, 25mL, PK25 (2400-25S)
- ZORO SELECT Drum Thief Sampler, 175ml, PK25 (T175AS)
- ZORO SELECT Drum Thief Sampler, 100mL, PK25 (2410-25S)
- ZORO SELECT Drum Thief Sampler, 210ml, PK25 (T210AS)
- ZORO SELECT Tilting Workstand, 21x20 in., 150 lb. Cap. (11A566)
- FINISH THOMPSON Cordless Drum Pump Motor, 115V Charger (S6)
- Zoro Select Fuel Transfer Accessories