Shop All Fuel Transfer Accessories
Zoro Select
Drum Thief, 25mL, 43 In, PK100
Mfr # T25
Zoro # G4083737
product price: $100.99
/pk 100, $1.01/ea
Free Shipping & Returns
$100.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 43 in
- Material polypropylene
- Includes Package Quantity 100
- Capacity 25 ml
- Diameter 1/4 in
Product Information
- Brand Zoro Select
- MFR # T25
- Zoro # G4083737
- Country of Origin United States
- Category Fuel Transfer Accessories
Dimensions
Length | 43 in |
Diameter | 1/4 in |
Details
Item | Drum Thief |
Material | polypropylene |
Includes | Package Quantity 100 |
Capacity | 25 ml |
Description
Drum Thief, Capacity 25 mL, Polypropylene, Diameter 1/4 in, Length 43 in, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Pump Shaft (PPL5604G)
- DAYTON 1/4 HP 1-1/4" M Submersible Sump Pump 120V AC Tether (3YU66)
- LIBERTY PUMPS Pump Power Cord (K001140)
- DAYTON Multi-Stage Booster Pump, 3 hp, 240V AC, 1 Phase, 1 in NPT Inlet Size, 13 Stage (45MW82)
- ZORO SELECT Replacement Bung Adaptor (THP-25 (434-15))
- ZORO SELECT Drum Thief Sampler, 50mL, PK25 (2405-25S)
- ZORO SELECT Drum Thief Sampler, 25mL, PK25 (2400-25S)
- ZORO SELECT Drum Thief, 100 ML, 43 In, PK25 (T100)
- ZORO SELECT Drum Thief Sampler, 100mL, PK25 (2410-25S)
- ZORO SELECT Drum Pump Wedge, 12 In (ENV55)
- ZEELINE FUEL NOZZLE 3/4" INLET/OUTLET STRAIGHT (NS1538)
- Zoro Select Fuel Transfer Accessories