Shop All Fuel Transfer Accessories
Zoro Select
Drum Thief, 100 ML, 43 In, PK25
Mfr # T100
Zoro # G4190837
product price: $44.59
/pk 25, $1.78/ea
$44.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 43
- Material polypropylene
- Capacity 100 ml
- Includes Package Quantity 25
- Diameter 1/2 in
Product Information
- Brand Zoro Select
- MFR # T100
- Zoro # G4190837
- Country of Origin United States
- Category Fuel Transfer Accessories
Dimensions
Length | 43 |
Diameter | 1/2 in |
Details
Item | Drum Thief |
Material | polypropylene |
Capacity | 100 ml |
Includes | Package Quantity 25 |
Description
Drum Thief, Capacity 100 mL, Polypropylene, Diameter 1/2 in, Length 43 in, Includes Package Quantity 25, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DANNER 5/8" ID x 20' Black Kink Resistant Vinyl Tubing (12158)
- SPRINGER PARTS SPK50-PS-T1 Repair kit; Replaces Yamada K50-PS-T1 (SP-K50-PS-T1)
- ARMSTRONG PUMPS Union Kit, 3/4 FNPT, 150 psi, LF Bronze (LF 3/4" FNPT UNION HARDWARE KIT)
- FILL-RITE Line Switch Kit (KIT120ES)
- ZORO SELECT Brush Assembly (M1900030.21)
- ZORO SELECT Hand Pump Repl Parts Repair Kit (THP-SRK)
- ZORO SELECT Repl Stainless Steel Plug End Assembly (434-18 (THP-S-18))
- ZORO SELECT Drum Thief Sampler, 175ml, PK25 (T175AS)
- ZORO SELECT Drum Thief Sampler, 150mL, PK25 (2440-25S)
- ZORO SELECT Drum Thief Sampler, 25mL, PK25 (2400-25S)
- WALTER SURFACE TECHNOLOGIES Spout For 200L Metal Drum, 3/4" NPT (53L208)
- Zoro Select Fuel Transfer Accessories