Shop All Drum Accessories
Zoro Select
Drum Plug, Steel, Dia 2 In
Mfr # VGRS200
Zoro # G4817163
original price:
$1.99
15% off
new price: $1.69
/ea
$1.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Construction Steel
- For Use With Steel Drums
- Dia. 2 in
- Color Gray
- Plug Material Finish Uncoated
Product Information
- Brand Zoro Select
- MFR # VGRS200
- Zoro # G4817163
- Country of Origin United States
- Category Drum Accessories
Dimensions
Dia. | 2 in |
Outside Diameter | 2 in |
Details
Item | Drum Plug |
Construction | Steel |
For Use With | Steel Drums |
Color | Gray |
Plug Material Finish | Uncoated |
Plug Material | Steel |
Head Shape | Hex |
For Drum Capacity | 5 to 85 gal |
Lock Type | Non-Locking |
Product Type | Drum Plug |
Description
Drum Plug, Color Gray, For Drum Capacity 5 to 85 gal, For Use With Steel Drums, Includes Not Applicable, Lock Type Non-Locking, Outside Diameter 2 in, Plug Material Steel, Seal Material Not Applicable, Head Shape Hex, Plug Material Finish Uncoated, Product Type Drum Plug
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STOREX Storage Tray, 10 in x 13 in x 3 inGreen, PK5 (62520U05C)
- ZORO SELECT Wire Shelving Unit, 18"D x 48"W x 63"H, 4 Shelves, Chrome (1ZTJ5)
- ZORO SELECT Drum Bung Impact Socket, 1/2 In Drive (BUNG-X)
- BENCHPRO Bolted Workbenches, Butcher Block, 60" W, 30" to 36" Height, 1600 lb., Straight (RW3060)
- ZORO SELECT Leverlock Ring (RQ0516)
- ZORO SELECT Drum Faucet, 2 In, Manual, Cast Iron (64)
- ZORO SELECT Insulated Cover, 41 x 45 x 48 In. (DQ4275)
- ZORO SELECT Gasket, 55 gal, 22.5in, GE5500 (GE5500)
- ZORO SELECT Drum Plug, 3/4 In., Polyethylene (RP750)
- ZORO SELECT Ground Clamp with Barb Wire (08496)
- ZORO SELECT Drum Plug, 3/4 In., Poly, Buna Gasket, PK10 (GTP10P)
- Zoro Select Drum Accessories