Shop All Drum Accessories
Zoro Select
Drum Plug, 3/4 In., Stl, Buna Gasket, PK10
Mfr # GRS750ZB
Zoro # G9718046
product price: $15.45
/pk 10, $1.55/ea
$15.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Construction Steel
- For Use With Steel Drums
- Seal Material Nitrile Rubber
- (M)NPT Inlet 3/4 in
- Body Material Steel
Product Information
- Brand Zoro Select
- MFR # GRS750ZB
- Zoro # G9718046
- Country of Origin United States
- Category Drum Accessories
Dimensions
Outside Diameter | 3/4 in |
Details
Item | Drum Plug |
Construction | Steel |
For Use With | Steel Drums |
Seal Material | Nitrile Rubber |
(M)NPT Inlet | 3/4 in |
Body Material | Steel |
Includes | Buna Gasket |
Product Type | Drum Plug |
Lock Type | Non-Locking |
Plug Thread Type | NPT |
Head Shape | Hex |
For Drum Capacity | 5 to 85 gal |
Vent Material | Steel |
Resistance Properties | Petroleum Resistant, Temperature Resistant |
Plug Material | Steel |
Venting Type | Pressure Relief |
Plug Material Finish | Zinc Plated |
Description
Drum Plug, For Drum Capacity 5 to 85 gal, For Use With Steel Drums, Includes Buna Gasket, Lock Type Non-Locking, Outside Diameter 3/4 in, Plug Material Steel, Seal Material Nitrile Rubber, Head Shape Hex, Plug Material Finish Zinc Plated, Plug Thread Type NPT, Product Type Drum Plug, Resistance Properties Petroleum Resistant, Temperature Resistant, Venting Type Pressure Relief, Vent Material Steel, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALLOWELL Box Locker, 12 in W, 18 in D, 72 in H, (1) Wide, (6) Tier, Red/Black (U1282-6MR)
- BASCO Closed-head Reusable 55-gal. Drum Lid (PLTH 55)
- LOWELL Keys for Front Door 1pr (LK-FD)
- PROFESSIONAL PLASTICS Natural UHMW Angle Profile (lgh), 0.125 X 1.000 X 1.000 X 120.000 [Ea (PUHMWNA.125X1.000X120.000ANGLE)
- ZORO SELECT Drum Tap, (M)NPT 2 In., Aluminum (2GF)
- ZORO SELECT Drum 55 Gal 68 In Diameter Rubber Basco (3/8 X 3/8 X 68)
- ZORO SELECT Bond Wire with C-Clamp and Clip (08501)
- ZORO SELECT Drum Plug, 2 In., Polyethylene, EPDM Gasket (PPA57GK)
- ZORO SELECT Drum Faucet, 3/4 In, Rigid (272083)
- ZORO SELECT Drum Plug, 2 In., Poly, EPDM Gasket, PK10 (GPPA57-B5)
- ZORO SELECT Capseal, 2 In., Polyethylene, PK10 (GGCS200)
- Zoro Select Drums & Accessories