Shop All Drum Accessories
Zoro Select
Drum Locking Ring
Mfr # 12-30 17H ASM
Zoro # G4222346
product price: $30.49
/ea
$30.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type UN/DOT Bolt
- For Use With Hazardous Material Drums
- Body Material Steel
- Capacity 30 gal
- Color Gray
Product Information
- Brand Zoro Select
- MFR # 12-30 17H ASM
- Zoro # G4222346
- Country of Origin United States
- Category Drum Accessories
Dimensions
For Bolt Diameter | 5/8 in |
Details
Item | Drum Locking Ring |
Type | UN/DOT Bolt |
For Use With | Hazardous Material Drums |
Body Material | Steel |
Capacity | 30 gal |
Color | Gray |
Ring Material | Steel |
Includes Bolt and Nuts | No |
For Drum Capacity | 30 gal |
Ring Closure | Bolt Lock |
Material Gauge | 12 ga |
Ring Material Finish | Powder Coated |
Description
Drum Locking Ring, Color Gray, For Drum Capacity 30 gal, For Drum Outside Diameter Not Applicable, For Use With Hazardous Material Drums, Seal Material Not Applicable, For Bolt Diameter 5/8 in, Includes Bolt and Nuts No, Material Gauge 12 ga, Ring Closure Bolt Lock, Ring Material Steel, Ring Material Finish Powder Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REV-A-SHELF Rev-A-Shelf 24 W Closet Basket for Custom Closet Systems (CB-241407CR-1)
- SIMPSON STRONG-TIE Ez Base Fpbb44 (FPBB44)
- 80/20 Panels and Doors, 10 Series (2081)
- 80/20 Anchor Fastener W/O Bolt / Stand T-Nut (40-3361)
- ZORO SELECT Dual Drum Plug, Polyethylene, PK10 (GTPV10H)
- ZORO SELECT Adjustable Safety Faucet, Self-Closing (08910)
- ZORO SELECT Drum Faucet, 3/4 In, Self-Closing (272080)
- ZORO SELECT Drum Plug, Vise Grip, 3/4 In., Steel, PK10 (GVGRS750B)
- ZORO SELECT Ground Wire with C-Clamp and Clip P (08505)
- ZORO SELECT Insulated Cover, 41 x 45 x 48 In. (DQ4275)
- VESTIL Manual Drum Deheader, Blade, Standard (DD-10)
- Zoro Select Drums & Accessories