Shop All Drum Accessories
Zoro Select
Drum Lock, 2 In, Metal, PK2
Mfr # PL2020
Zoro # G4119403
product price: $93.69
/pk 2, $46.85/ea
Free Shipping & Returns
$93.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type High security
- For Use With Plastic Drums
- Body Material Metal
- Material Metal
- Includes (2) 2 in Drum Plug Locking Device
Product Information
- Brand Zoro Select
- MFR # PL2020
- Zoro # G4119403
- Country of Origin United States
- Category Drum Accessories
Dimensions
Dia. | 2 in |
Outside Diameter | 2 in |
For Plug Size | 2 in |
Details
Item | Drum Plug Locking Device |
Type | High security |
For Use With | Plastic Drums |
Body Material | Metal |
Material | Metal |
Includes | (2) 2 in Drum Plug Locking Device |
Finish | Zinc Plated |
Description
Drum Plug Locking Device, For Use With Plastic Drums, Includes (2) 2 in Drum Plug Locking Device, Material Metal, Outside Diameter 2 in, Finish Zinc Plated, For Plug Size 2 in, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYON Wardrobe Locker, 15 in W, 15 in D, 78 in H, (1) Wide, (2) Openings, Dove Gray (DD5252I)
- 80/20 Aluminum 129mm Cabinet Handle-Natural (40-2885)
- DURHAM MFG Drawer Bin Cabinet with Prime Cold Rolled Steel, 34 in W x 26 1/4 in H x 17 3/4 in D (027-95)
- QUANTUM STORAGE SYSTEMS Plastic Divider, Black, 5 1/2 in L, 3 1/4 in W, 4 in H, 50 PK (DSB102/104/106CO)
- ZORO SELECT Barrel Faucet, 3/4 In, Self-Closing (81)
- ZORO SELECT Drum Plug, 3/4 In., Polyethylene (RP750)
- ZORO SELECT Ground Wire with 2 Clamps, 3 Ft. (08499)
- ZORO SELECT Viscous Liquids Faucet, 3/4 In, Brass (08955)
- ZORO SELECT Bolt Ring, for 2GTX2, etc. (RBH1812KIT)
- ZORO SELECT Drum Faucet, 3/4 In, Self-Closing (272080)
- ZORO SELECT Drum Faucet, Brass Plated Zinc (DFT-AS-SC)
- Zoro Select Drums & Accessories