Shop All Drum Covers, Liners & Inserts
Zoro Select
Drum Liner, Natural, 55 gal, LDPE, PK20
Mfr # G5515-34-25-G4
Zoro # G9137482
product price: $323.99
/pk 20, $16.20/ea
Free Shipping & Returns
$323.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Steel Drums
- Material LDPE
- Capacity 55 gal
- Length 34 1/4 in
- Overall Height 34 1/4 in
Product Information
- Brand Zoro Select
- MFR # G5515-34-25-G4
- Zoro # G9137482
- Country of Origin United States
- Category Drum Covers, Liners & Inserts
Dimensions
Length | 34 1/4 in |
Overall Height | 34 1/4 in |
Drum Dia. | 22 1/2 in |
Opening Diameter | 22 1/2 in |
Details
Item | Drum Liner |
For Use With | Steel Drums |
Material | LDPE |
Capacity | 55 gal |
Gauge | 15 mil |
Standards | FDA Approved |
Color | Natural |
Features | A Continuous Heat Sealed Bottom Seam to Keep Drums Clean and Contamination Free |
Characteristics | Heat-Sealed Flexible/Round Bottom |
Static Control Type | Not Antistatic |
Seam Construction | Seamed |
Bottom Shape | Round |
Liner Type | Flexible Drum Liner |
For Drum Capacity | 55 gal |
Maximum Temperature | 175 Degrees F |
Thickness | 15 mil |
Side Style | Straight |
Description
Drum Liner, Color Natural, For Drum Capacity 55 gal, For Drum Outside Diameter Not Applicable, Material LDPE, Overall Height 34 1/4 in, Seam Construction Seamed, Static Control Type Not Antistatic, Thickness 15 mil, Bottom Shape Round, Features A Continuous Heat Sealed Bottom Seam to Keep Drums Clean and Contamination Free, For Use With Steel Drums, Liner Type Flexible Drum Liner, Maximum Temperature 175 Degrees F, Opening Diameter 22 1/2 in, Side Style Straight, Standards FDA Approved
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Wire Shelving Unit, 24"D x 60"W x 74"H, 4 Shelves, Black (2KPN8)
- SALSBURY INDUSTRIES Box Locker, 36" W, 18" D, 76" H, (3) Wide, (18) Openings, Maple (36368MAP)
- STRUCTURAL PLASTICS Freestanding Plastic Shelving Unit, Open Style, 24 in D, 66 in W, 27 in H, 2 Shelves, Black (ST6624B)
- AKRO-MILS Bin, 7"H x 8.3"W x 14.8"D, Blue (30240B)
- ZORO SELECT Pail Liner, Natural, 5 gal, LDPE, PK100 (G1116-PL-LD)
- ZORO SELECT Drum Cover, 1.2mm, White, Lined, With Gasket (P2212LKIT)
- ZORO SELECT White Cover, 18 Gauge, for 4GY29, etc. (P2212KIT)
- ZORO SELECT Drum Cover, 55gal, Open (904-9001)
- ZORO SELECT Drum Cover, Self Closing, 30 Gal, Fire Safe (26730)
- ZORO SELECT Drum Liner, Straight, 55 gal., 4 mil, PK50 (35KT73)
- ZORO SELECT Pail Liner, Natural, 5 gal, HDPE, PK100 (G1115-PL)
- Zoro Select Drum Covers, Liners & Inserts