Shop All Drum Covers, Liners & Inserts
Zoro Select
Drum Liner, 85 gal, 6 mil, Natural, PK40
Mfr # G427206F
Zoro # G5678766
product price: $168.99
/pk 40, $4.22/ea
Free Shipping & Returns
$168.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Steel Drums
- Material LDPE
- Color Natural
- Drum Dia. 42 in
- Capacity 85 gal
Product Information
- Brand Zoro Select
- MFR # G427206F
- Zoro # G5678766
- Country of Origin United States
- Category Drum Covers, Liners & Inserts
Dimensions
Drum Dia. | 42 in |
Length | 72 in |
Opening Diameter | 42 in |
Overall Height | 72 in |
Details
For Use With | Steel Drums |
Material | LDPE |
Color | Natural |
Item | Drum Liner |
Capacity | 85 gal |
Gauge | 6 mil |
Characteristics | Flexible, Straight Bottom, Tie-Top Style |
For Drum Capacity | 85 gal |
Features | Flexible, Tie-Top Style |
Standards | FDA Approved |
Side Style | Straight |
Static Control Type | Not Antistatic |
Thickness | 6 mil |
Maximum Temperature | 175 Degrees F |
Seam Construction | Seamed |
Liner Type | Flexible Drum Liner |
Bottom Shape | Flat |
Description
Drum Liner, Color Natural, For Drum Capacity 85 gal, For Drum Outside Diameter Not Applicable, Material LDPE, Overall Height 72 in, Seam Construction Seamed, Static Control Type Not Antistatic, Thickness 6 mil, Bottom Shape Flat, Features Flexible, Tie-Top Style, For Use With Steel Drums, Liner Type Flexible Drum Liner, Maximum Temperature 175 Degrees F, Opening Diameter 42 in, Side Style Straight, Standards FDA Approved, Package Quantity 40
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN BUILT PRO Storage Tote, Black, Styrene Plastic, 13 in L, 13 in W, 7 in H (1313 P12)
- DEWALT Bulk Storage Rack, 1,500lb, Wood, 3 Shelves (DXST4500BLK)
- VALLEY CRAFT Drum Dumper, Stationary, 1500 lb., 55 gal. (F80163A3)
- ZORO SELECT Garment Rack, Adj Height, w/Wire Basket (CSC-1T-S12)
- ZORO SELECT White Cover, 16 Gauge (P2215KIT)
- ZORO SELECT Drum Cover, Vapor Trap, For 55 Gal Drum (26754)
- ZORO SELECT Drum Liner, Straight, 30 gal., 4 mil, PK100 (35KT72)
- ZORO SELECT White Cover, 18 Gauge, for 4GY29, etc. (P2212KIT)
- ZORO SELECT Utility Drum Top, Cease-Fire, Red, Metal (26330)
- ZORO SELECT Drum Liner, Straight, 55 gal., 4 mil, PK50 (35KT73)
- ZORO SELECT Drum Cover, 30gal, Closed (906-9006)
- Zoro Select Drums & Accessories