Shop All Drum Covers, Liners & Inserts
Zoro Select
Drum Liner, 55 gal, 4 mil, Natural, PK50
Mfr # G386504F
Zoro # G5521774
product price: $153.99
/pk 50, $3.08/ea
Free Shipping & Returns
$153.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Steel Drums
- Material LDPE
- Length 65 in
- Capacity 55 gal
- Drum Dia. 38 in
Product Information
- Brand Zoro Select
- MFR # G386504F
- Zoro # G5521774
- Country of Origin United States
- Category Drum Covers, Liners & Inserts
Dimensions
Length | 65 in |
Drum Dia. | 38 in |
Opening Diameter | 38 in |
Overall Height | 65 in |
Details
For Use With | Steel Drums |
Material | LDPE |
Capacity | 55 gal |
Characteristics | Flexible, Straight Bottom, Tie-Top Style |
Gauge | 4 mil |
Item | Drum Liner |
Color | Natural |
Seam Construction | Seamed |
Standards | FDA Approved |
Features | Flexible, Tie-Top Style |
Static Control Type | Not Antistatic |
For Drum Capacity | 55 gal |
Side Style | Straight |
Bottom Shape | Flat |
Liner Type | Flexible Drum Liner |
Maximum Temperature | 175 Degrees F |
Thickness | 4 mil |
Description
Drum Liner, Color Natural, For Drum Capacity 55 gal, For Drum Outside Diameter Not Applicable, Material LDPE, Overall Height 65 in, Seam Construction Seamed, Static Control Type Not Antistatic, Thickness 4 mil, Bottom Shape Flat, Features Flexible, Tie-Top Style, For Use With Steel Drums, Liner Type Flexible Drum Liner, Maximum Temperature 175 Degrees F, Opening Diameter 38 in, Side Style Straight, Standards FDA Approved, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AKRO-MILS 150 lb Storage Bin, Plastic, 16 1/2 in W, 11 in H, Red, 29 7/8 in L (30293RED)
- LEWISBINS 40 lb Hang & Stack Storage Bin, Plastic, 8 1/4 in W, 7 in H, Green, 10 3/4 in L (PB108-7 Green)
- MOR/RYDE STORAGE BOX For Use With Fold Up Steps; 27-3/4 Inch Width x 10 Inch Height x 10-1/2 Inch Depth (SP54-099)
- LYON Shelf (DD8562X1)
- ZORO SELECT Drum Liner, 55 gal, 15 mil, Pink (1164-DL-AS)
- ZORO SELECT Drum Cover, 55 Gal, Steel, w/Bung Fittings (1655CVR2X3/4-L)
- ZORO SELECT Drum Liner, Round Head, 40inH, 10 mil, PK50 (35KT81)
- ZORO SELECT Drum Cover, 55gal, Open (904-9001)
- ZORO SELECT Drum Liner, Natural, 55 gal, LDPE, PK20 (G5515-34-25-G4)
- ZORO SELECT Drum Cover (1667)
- LEAKTITE Screw-Top Bucket Lid ext. dia. 12.56" x 1.5" H (DRM2500)
- Zoro Select Drums & Accessories