Shop All Drum Heaters
Zoro Select
Drum Heater, Electric, 16 gal., 120V
Mfr # TRX16H115
Zoro # G5492365
Free Shipping & Returns
$448.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Watts 1,500 W
- Amps AC 12.5 A
- Voltage 120 V
- Watt Density 9.38 W/sq in
- Length 45 35/64 in
Product Information
- Brand Zoro Select
- MFR # TRX16H115
- Zoro # G5492365
- Country of Origin United States
- Category Drum Heaters
Dimensions
Length | 45 35/64 in |
Drum Dia. | 14 1/2 in |
Height | 5 in |
Power Cord Length | 6 ft |
Heater Length | 45 35/64 in |
Drum Diameter - Maximum | 14 1/2 in |
Description
Drum Heater, Current Rating 12.5 A, Environment Indoor, For Container Capacity 16 gal, For Container Material Type Metal, For Container Type Drums, Thermostat Temperature -Maximum 400 Degrees F, Thermostat Temperature -Minimum 200 Degrees F, Operating Voltage 115V AC, Watt Density 9.38 W/sq in, Watts 1,500 W, Closure Method Spring Loaded Clamp, Drum Diameter - Maximum 14 1/2 in, Electrical Connection Type 3-Prong Plug
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Replacement Propeller (6377985)
- DAYTON Rectangular OEM Blower, 2450 RPM, 1 Phase, Direct, Rolled Steel (1TDR6)
- HONEYWELL Adjustable Crankarm Bag Assembly (221455A)
- DIAL MFG Down 40X40X46 Cover (8950)
- ZORO SELECT Drum Heater, Elec, 4.3A, 115V, L66 3/4In (3CDA9)
- ZORO SELECT Drum Heater, 55Gal, 8.7A, 115V, L66 3/4In (3CDA1)
- ZORO SELECT Drum Heater, Electric, 30 gal., 120V (SRX30-115)
- ZORO SELECT Silicon Rubber Htr, Elec, 6.3A, 115V, L12In (3CDD3)
- ZORO SELECT Pail Heater, Electric, 5 gal., 100W (BEE-5R)
- ZORO SELECT Pail Heater, Electric, 5 gal., 120V (TRX5L115)
- ZORO SELECT Drum Heater, Elec, 4.35A, 230V, L66 3/4In (3CDA2)
- Zoro Select Drum Heaters