Shop All Drum Heaters
This Product is Discontinued
Zoro Select
Drum Heater, Elec, 6.6A, 115V, L64In (Discontinued)
Mfr # 3CDC2
Zoro # G2262811
Free Shipping & Returns
This Product is Discontinued
Key Features
- Watts 750 W
- Amps AC 6.5 A
- Voltage 115 V
- Watt Density 2.1 W/sq in
- Length 64 in
Product Information
- Brand Zoro Select
- MFR # 3CDC2
- Zoro # G2262811
- UPC # 190735476949
- Country of Origin China
- Category Drum Heaters
Dimensions
Length | 64 in |
Drum Dia. | 22 1/2 in |
Strap Width | 6 in |
Power Cord Length | 6 ft |
Drum Diameter - Maximum | 22 1/2 in |
Description
Drum Heater, Current Rating 6.5 A, For Container Capacity 55 gal, Thermostat Temperature -Maximum 160 Degrees F, Thermostat Temperature -Minimum 50 Degrees F, Operating Voltage 115V AC, Watt Density 2.1 W/sq in, Watts 750 W, Drum Diameter - Maximum 22 1/2 in, Includes Adjustable Thermostat with Overtemp Limit Switch Set To 180 Degs, Cord Set With 3 Prong Molded Plug, Operating Temperature - Maximum 160 Degrees F, Operating Temperature - Minimum 50 Degrees F, Power Cord Length 6 ft
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.