Shop All Drum Heaters
Zoro Select
Drum Heater, 55Gal, 8.7A, 115V, 50-425Deg
Mfr # 3CCZ9
Zoro # G1206581
product price: $90.89
/ea
Free Shipping & Returns
$90.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Watts 1,000 W
- Amps AC 8.7 A
- Voltage 115 V
- Watt Density 5.7 W/sq in
- Length 69 1/2 in
Product Information
- Brand Zoro Select
- MFR # 3CCZ9
- Zoro # G1206581
- UPC # 190735476833
- Country of Origin China
- Category Drum Heaters
Dimensions
Length | 69 1/2 in |
Drum Dia. | 22 1/2 in |
Strap Width | 3 in |
Drum Diameter - Maximum | 22 1/2 in |
Power Cord Length | 6 ft |
Description
Drum Heater, Current Rating 8.7 A, For Container Capacity 55 gal, Thermostat Temperature -Maximum 400 Degrees F, Thermostat Temperature -Minimum 50 Degrees F, Operating Voltage 115V AC, Watt Density 5.7 W/sq in, Watts 1,000 W, Drum Diameter - Maximum 22 1/2 in, Includes Adjustable Thermostat, 6 ft Cord Set with 3 Prong Molded Plug, Operating Temperature - Maximum 400 Degrees F, Operating Temperature - Minimum 50 Degrees F, Power Cord Length 6 ft, Standards Made With UL/CSA Recognized Components
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRI-EAZ Extension Duct, Use w/ 5UNZ4 (F405)
- DAYTON Hydronic Unit Heater, 18-1/4" W (5PV63)
- DAYTON Upblast Vent, 14-3/4 In, 208-230/460V (7AX14)
- DAYTON Hydronic Unit Heater, 18-3/8" W (5PV50)
- ZORO SELECT Pail Heater, Electric, 5 gal., 120V (TRX5H115)
- ZORO SELECT Drum Heater Drip Guard, 30-3/4 In. (DG55)
- ZORO SELECT Pipe Heater, Elec, 3A, 115V, L72In (3CDC9)
- ZORO SELECT Pipe Heater, Elec, 2A, 115V, L48In (3CDC8)
- ZORO SELECT Pipe Heater, Elec, 1.3A, 115V, L24In (3CDC7)
- ZORO SELECT Silicon Rubber Htr, Elec, 6.3A, 115V, L12In (3CDD3)
- PRO-SET Refrigerant Heat Blanket, 2.8A, 340W (CCXHB)
- Zoro Select Heating Elements