Shop All Drum Accessories
Zoro Select
Drum Gate Valve, 2 In, Self-Closing, Brass
Mfr # 08552
Zoro # G2341613
product price: $216.55
/ea
Free Shipping & Returns
$216.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Material PTFE
- Overall Length 6 in
- (M)NPT Inlet 2 in
- Material Brass
- Overall Width 7.76 in
Product Information
- Brand Zoro Select
- MFR # 08552
- Zoro # G2341613
- UPC # 697841001923
- Country of Origin Taiwan, Province of China
- Category Drum Accessories
Dimensions
Overall Length | 6 in |
Overall Width | 7.76 in |
Overall Height | 9.25 in |
Outlet Diameter | 7/8 in |
Inlet Connection Size | 2 in |
Description
Drum Gate Valve, Body Material Brass, Color Brown, Compatible Faucet Manufacturer Part Number 08552, Flame Arrestor Type None, For Liquid Type Flammable, Heavy Oils, Paint, Viscous Liquid, Inlet Connection Size 2 in, Inlet Gender Male, Inlet Thread Type NPS, NPT, Outlet Connection Size Not Applicable, Outlet Diameter 7/8 in, Overall Length 6 in, Shank Adjustability Rigid, Standards FM Approved, Handle Type Self-Closing, Features Leak Proof, For Container Type Drums
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTLE GIANT Fixed Work Table, Steel, 30" W, 22" D (MTH1-2230-30)
- NICHE Half-Size Foldable Fabric Storage Bins, White, Set of 6 (HTOTE066PKWH)
- XTARPS CORPORATION. Xtarps, MN-DN-2024, Debris Safety Netting, 20'H x 24'W, Black (MN-DN-2024)
- DC CARGO E-Track Garbage Bin (ETHGB)
- ZORO SELECT Bond Wire, 3 ft. (08503)
- ZORO SELECT Drum Faucet, 3/4 In, Self-Closing, Brass (272081)
- ZORO SELECT Leverlock Ring (RQ0516)
- ZORO SELECT Drum Gasket, 55 In (3/8 X 3/8 X 55)
- ZORO SELECT Round Head Cap Seal, PK10 (GTC34B)
- ZORO SELECT Barrel Faucet, 3/4 In, Self-Closing (81)
- ZORO SELECT Gasket, 55 gal, 22.5in, GE5500 (GE5500)
- Zoro Select Drums & Accessories