Shop All Drum Accessories
Zoro Select
Drum Gasket, 55 In
Mfr # 3/8 X 3/8 X 55
Zoro # G3995774
product price: $4.59
/ea
$4.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Construction Rubber
- Type Square Cut
- For Use With 30 Gallon Drum
- Body Material Rubber
- Dia. 55 in
Product Information
- Brand Zoro Select
- MFR # 3/8 X 3/8 X 55
- Zoro # G3995774
- Country of Origin United States
- Category Drum Accessories
Dimensions
Dia. | 55 in |
Outside Diameter | 55 in |
Details
Construction | Rubber |
Item | Drum Gasket |
Type | Square Cut |
For Use With | 30 Gallon Drum |
Body Material | Rubber |
For Drum Capacity | 30 gal |
Description
Drum Gasket, For Drum Capacity 30 gal, For Use With 30 Gallon Drum, Includes Not Applicable, Outside Diameter 55 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS 100 lb Storage Bin, Polypropylene/Polyethylene, 8 1/4 in W, 7 in H, Red, 23 7/8 in L (QUS950RD)
- C-LINE PRODUCTS Wire Rack Shelf Tag, Side Load, 312 x 112, White, 10PK Set of 10 PK, 100PK (87411-BX)
- MOLDED FIBERGLASS Stacking Container, Blue, Fiberglass Reinforced Composite, 23 3/8 in L, 12 in W, 6 in H (8083085268)
- DURHAM MFG Plastic Divider, Gray, 5 1/4 in W, 3 1/4 in H, 12 PK (036-95)
- ZORO SELECT Color Code Drum Ring, Gloss Finish, Orange (207006)
- ZORO SELECT Bung Gasket, 2 In, PK1000 (T20 RUBBER)
- ZORO SELECT Drum Plug, 2in, Poly, Press and Vacuum Vent (PPA57GK-V)
- ZORO SELECT Drum Faucet, 3/4 In, Self-Closing (272080)
- ZORO SELECT Drum Gate Valve, 2 In, Self-Closing, Brass (08552)
- ZORO SELECT Drum Locking Ring, UN/DOT (12-85 17H-ASM)
- VESTIL Jumbo, Rubber Pallet Bands, 45" (BAND-92)
- Zoro Select Drum Accessories