Shop All Drum Dollies & Caddies
Zoro Select
Drum Dolly, 800 lb., 6-1/2 In H, 30 gal.
Mfr # 6FVH5
Zoro # G0748237
original price:
$136.18
new price: $135.99
/ea
Free Shipping & Returns
$135.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 6 1/2 in
- Overall Width 21 in
- Material Stainless Steel
- Color Silver
- Load Capacity 800 lb
Product Information
- Brand Zoro Select
- MFR # 6FVH5
- Zoro # G0748237
- UPC # 190735540664
- Country of Origin China
- Category Drum Dollies & Caddies
Dimensions
Overall Height | 6 1/2 in |
Overall Width | 21 in |
Caster Width | 1 1/8 in |
Inside Dia. | 19 1/8 in |
Height | 6 1/2 in |
Caster Dia. | 3 in |
Outside Dia. | 21 in |
Outside Diameter | 21 in |
Caster Mounting Plate Size | 3 5/8 in x 2 1/2 in |
Lip Height | 2 1/8 in |
For Maximum Container Diameter | 14 in |
Caster Wheel Width | 1 1/8 in |
Caster Wheel Dia. | 3 in |
Deck Height | 6 1/2 in |
Caster Mounting Height | 3 3/5 in |
Overall Depth | 21 in |
For Maximum Container Height | 27 in |
Description
Cross-Brace Drum Dolly with Support Ring, Load Capacity 800 lb, For Cntnr Cap 30 gal, Deck Height 6 1/2 in, Deck Shape Round, Deck Type Open, For Container Material Plastic, Steel, For Maximum Container Diameter 14 in, For Maximum Container Height 27 in, Adjustment Type Not Adjustable, Frame Material Steel, Frame Gauge 13 ga, Securing Mechanism No Securing Mechanism, Frame Finish Powder Coated, Caster Wheel Dia. 3 in, Caster Wheel/Tread Material Plastic
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Caster Wheel, TPR, 3 in., 200 lb., Tan Core (P-PRP-030X013/050D-AM)
- PEERLESS CHAIN 1/4 7X19 WIRE ROPE 500'/RL, 4503320 (4503320)
- ZORO SELECT Standard Plate Caster, 4" Wheel Dia. (55KJ66)
- VESTIL Green High-Tech Non-Marking Swivel Polyurethane 6 x 2 Caster (CST-F40-6X2DT-S)
- ZORO SELECT Drum Dolly, 6" H, 30 gal. Drum Capacity (240192)
- ZORO SELECT Pail Dolly, 75 lb., Plastic, Beige (38RY67)
- ZORO SELECT Drum Dolly, 1000 lb., 5-1/2 In. H (H0907-32PP4)
- ZORO SELECT Drum Dolly, 1100 lb., 8-3/4 In H, 55 gal. (6FVJ0)
- ZORO SELECT Drum Dolly, Cap 700 lb, 55 gal Drum (48J135)
- ZORO SELECT Drum Dolly, 1100 lb., 6-1/2 In H, 55 gal. (6FVH8)
- VESTIL DRUM DOLLY BLACK PLASTIC 5-7 GAL BUCKET 80 LBS (PDD-5)
- Zoro Select Hand Trucks & Dollies