Shop All Drum Covers, Liners & Inserts
Zoro Select
Drum Cover, Vapor Trap, For 55 Gal Drum
Mfr # 26754
Zoro # G3914827
product price: $472.99
/ea
Free Shipping & Returns
$472.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drum Cover Style Self Closing Lid
- Drum Cover Color Red
- Drum Cover Material Steel
- Number of Openings 0
- Drum Cover Opening Dia. No Openings
Product Information
- Brand Zoro Select
- MFR # 26754
- Zoro # G3914827
- UPC # 697841127012
- Country of Origin United States
- Category Drum Covers, Liners & Inserts
Dimensions
Drum Cover Opening Dia. | No Openings |
Outside Dia. | 22 1/2 to 22 3/4 in |
Outside Diameter | 4 in |
Overall Height | 23.62 in |
Center Opening Diameter | 4 3/4 in |
For Drum Outside Diameter | 22 3/4 in |
Description
Drum Cover, Compatible Drum Grainger Part Number 5T262, Compatible Drum Manufacturer Part Number 26054, Center Opening Diameter 4 3/4 in, Cover Color Red, Cover Material Steel, Drum Closure Latching Lid, For Drum Capacity 55 gal, For Drum Outside Diameter 22 3/4 in, For Drum Type Ceasefire Waste Receptacle Drums, Fusible Link No, Number of Bung Holes 0, Resistance Properties Chemical Resistant, Seal Material Foam, Self-Closing Lid Yes, Cover Material Finish Powder Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Fire Rated Chest Safe, 0.15 cu ft, 18.3 lb, Key Lock (1101)
- ZORO SELECT DRUM VENT, END OF DRUM BUNG, BRASS (08300)
- 80/20 T-Slot 3" X 6" Profile 192" Bar (3060-192)
- FATH Hammer Nut, Fath, 15 / 40 Series, PK4 (096H081/415)
- ZORO SELECT Drum Cover Dust Cap, PK100 (3JJN3)
- ZORO SELECT White Cover, 16 Gaug (P1815KIT)
- ZORO SELECT Drum Cover, Self Closing, 30 Gal, Fire Safe (26730)
- ZORO SELECT Drum Cover, 30gal, Closed (906-9006)
- ZORO SELECT White Cover, 18 Gauge, for 4GY29, etc. (P2212KIT)
- ZORO SELECT Drum Cover, 55gal, Open (904-9003)
- ZORO SELECT Drum Cover, Clear, Polyethylene, 55 gal (HTH-C)
- Zoro Select Drum Covers, Liners & Inserts