Shop All Drum Covers, Liners & Inserts
Zoro Select
Drum Cover, For 4GY38, 2GTY9, 1MLC4
Mfr # P2215SKIT
Zoro # G5752372
product price: $232.99
/ea
Free Shipping & Returns
$232.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drum Cover Style Open Head Lid
- Drum Cover Color Silver
- Drum Cover Material 304 Stainless Steel
- Number of Openings 2
- Drum Cover Opening Dia. 2" x 3/4"
Product Information
- Brand Zoro Select
- MFR # P2215SKIT
- Zoro # G5752372
- Country of Origin United States
- Category Drum Covers, Liners & Inserts
Dimensions
Drum Cover Opening Dia. | 2" x 3/4" |
Outside Dia. | 23 in |
For Drum Outside Diameter | 23 in |
Outside Diameter | 23 in |
Description
Drum Cover, Compatible Drum Grainger Part Number 1MLC4, 2GTY9, 4GY38, Compatible Drum Manufacturer Part Number ST5501, ST5501T234, ST5502, Center Opening Diameter Not Applicable, Cover Color Gray, Cover Material Stainless Steel, Drum Closure Open Head Lid, For Drum Capacity 55 gal, For Drum Outside Diameter 23 in, For Drum Type Open Head Stainless Steel Drums, Fusible Link No, Number of Bung Holes 0, Resistance Properties Corrosion Resistant, Seal Material EPDM Rubber, Self-Closing Lid No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEWISBINS Gray Plastic Lid (CSN2117-1 Gray)
- TENNSCO Metal Shelf, 18"D x 36"W x 1"H, Carbon Steel (ES-18)
- HALLOWELL 20 ga. ga. Steel Storage Cabinet, 36 in W, 78 in H, Stationary (855C24A-ME)
- STORSYSTEM Bin, Tray, Tote, Neon Green, Acrylonitrile Butadiene (ABS), 12.25 in W, 12 in H (CE1954FG1)
- ZORO SELECT Drum Liner, 55 gal, 4 mil, Clear, PK125 (G28D04R)
- ZORO SELECT Drum Liner, 85 gal, 6 mil, Natural, PK40 (G427206F)
- ZORO SELECT Drum Cover Dust Cap, PK100 (3JJN5)
- ZORO SELECT Drum Cover, Steel, For 30 Gal Drum (1830CVR-2075-L)
- ZORO SELECT Utility Drum Top, Cease-Fire, Red, Metal (26355)
- ZORO SELECT Pail Liner, Natural, 5 gal, HDPE, PK100 (G1116-PL)
- PIG PIG Latching Drum Lid, Black (DRM821-BK)
- Zoro Select Drum Covers, Liners & Inserts