Shop All Drum Covers, Liners & Inserts
Zoro Select
Drum Cover, Clear, Polyethylene, 55 gal
Mfr # HOH-C
Zoro # G3945740
product price: $13.35
/ea
Sold in multiples of 6 for $80.10
$80.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drum Cover Style Open Head Snap-On Lid
- Drum Cover Color Clear
- Drum Cover Material Polyethylene
- Number of Openings 0
- Drum Cover Opening Dia. No Openings
Product Information
- Brand Zoro Select
- MFR # HOH-C
- Zoro # G3945740
- Country of Origin United States
- Category Drum Covers, Liners & Inserts
Dimensions
Drum Cover Opening Dia. | No Openings |
Outside Dia. | 25 3/8 in |
Outside Diameter | 25 3/8 in |
Details
Drum Cover Style | Open Head Snap-On Lid |
Drum Cover Color | Clear |
Drum Cover Material | Polyethylene |
Number of Openings | 0 |
For Use With | 55 gal Drums |
Resistant To | Weather |
Temp. Range | 40 Degrees to 175 Degrees F |
Item | Drum Cover |
Cover Thickness | 40 mil |
Number of Bung Holes | 0 |
Resistance Properties | Weather Resistant |
Minimum Temperature | -40 Degrees F |
For Drum Type | Open Head Steel Drums |
Fusible Link | No |
Drum Closure | Snap-On Lid |
Maximum Temperature | 175 Degrees F |
Self-Closing Lid | No |
Cover Color | Clear |
For Drum Capacity | 55 gal |
Cover Material | Plastic |
Features | Withstands Moderate Stacking |
Description
Drum Cover, Compatible Drum Grainger Part Number Not Applicable, Compatible Drum Manufacturer Part Number Not Applicable, Center Opening Diameter Not Applicable, Cover Color Clear, Cover Material Polyethylene, Drum Closure Snap-On Lid, For Drum Capacity 55 gal, For Drum Outside Diameter Not Applicable, For Drum Type Open Head Steel Drums, Fusible Link No, Number of Bung Holes 0, Resistance Properties Weather Resistant, Seal Material Not Applicable, Self-Closing Lid No, Cover Thickness 40 mil
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 20 lb Shelf Storage Bin, Plastic, 11 1/8 in W, 4 in H, Red, 23 5/8 in L (30174REDBLANK)
- SHUTER Storage Bin Drop Down (1010109)
- FAZTEK Bracket, Inside Corner, for 5JA86, etc. (10CB4103)
- ZORO SELECT 10 lb Shelf Storage Bin, Plastic, 4 1/8 in W, 4 in H, Red, 11 5/8 in L (30120REDBLANK)
- ZORO SELECT Drum Liner, Natural, 30 gal, LDPE, PK25 (G059-3615)
- ZORO SELECT Drum Liner, 85 gal, 6 mil, Natural, PK40 (G427206F)
- ZORO SELECT Drum Liner, 55 gal, 18 mil, Natural (6550-40)
- ZORO SELECT Drum Cover Dust Cap, PK100 (3JJN3)
- ZORO SELECT Pail Liner, Natural, 5 gal, LDPE, PK100 (G1115-PL-LD)
- ZORO SELECT Powder-Coated Drum Lid, Red, Steel (26753)
- ZORO SELECT Drum Cover, 1.2mm, w/Lining & Fittings (P2212LKITT234)
- Zoro Select Drum Covers, Liners & Inserts