Shop All Drum Lifting Trucks & Dispensers
Zoro Select
Drum Carrier, 800 lb, 6-1/2In x 2-1/2In
Mfr # 285A
Zoro # G6473302
product price: $1,403.99
/ea
Item requires special delivery charges. A $105.00 per item surcharge will be applied.
$1,403.99
Free 30-Day Returns
Key Features
- Overall Height 21 in
- Overall Length 27 in
- Overall Width 38 in
- Color Black
- Load Capacity 800 lb
Product Information
- Brand Zoro Select
- MFR # 285A
- Zoro # G6473302
- Country of Origin United States
- Category Drum Lifting Trucks & Dispensers
Dimensions
Overall Height | 21 in |
Overall Length | 27 in |
Overall Width | 38 in |
Fork Pocket Size | 6-1/2 in x 2-1/2 in |
Compatible Fork Length | 26 1/2 in |
Compatible Fork Width | 6 1/2 in |
Compatible Fork Height | 2 1/2 in |
Details
Color | Black |
Load Capacity | 800 lb |
Item | Drum Carrier |
For Use With | Forklift |
Number of Drums | 1 |
For Drum Material | Steel |
Drum Capacity | 55 gal |
Drum Rotation | 360 Degrees |
Includes | Drum Handling System |
Color/Finish | Black |
Compatible Drum Material | Steel |
Load Capacity - Maximum | 800 lb |
Power Source | Manual |
Compatible Drum Capacity | 55 gal |
Jaw Functions | Tilt |
Description
Drum Carrier, Overall Height 21 in, Overall Length 27 in, Overall Width 38 in, Compatible Drum Material Steel, Number of Drums 1, Load Capacity - Maximum 800 lb, Compatible Drum Capacity 55 gal, Jaw Functions Tilt, Power Source Manual, Compatible Fork Length 26 1/2 in, Compatible Fork Width 6 1/2 in, Compatible Fork Height 2 1/2 in, Color Black, Includes Drum Handling System, Drum Rotation 360 Degrees , Product Type Drum Dispenser
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCKISSICK Sheave, 1/2 in, 9-7/8 in OD (2026433)
- ZORO SELECT Solid Wheel, Sawtooth, 10" Dia., 3-1/4" W (53CM50)
- VESTIL Fixed Machinery Skates 6 Ton 6 Nylon Rollers (FMS-6)
- BISON LIFTING EQUIPMENT 1 Ton Geared Trolley, 20 Ft, 3.15" - 5.75" (GT010-20)
- ZORO SELECT Fork Truck Drum Carrier / Rotator (DCR-205-8)
- ZORO SELECT Drum Carrier, 2000 lb, 6-1/2In x 2-1/2In (285A-GR)
- DAYTON Drum Lifter, 1 Drum, 30 or 55 gal, 1000 lb (21VG56)
- GLOBAL INDUSTRIAL Hydraulic Drum Lifter & Transporter, For 30, 55 and 85 Gal. Drums, 1100 Lb. Capacity (988929)
- MORSE MorseĀ® Model 91 Below-Hook Drum Lifter - 55 Gal. Drum or 85 Gal. Steel Overpack - 1000 Lb. Cap. (91)
- VALLEY CRAFT Barrel Hawk III Drum Lift, w/Beak Attach (F89265)
- CALDWELL Drum Grab, 1500 lb., 30 or 55 gal. Drum (FG-1)
- Zoro Select Drum Lifting Trucks & Dispensers