Shop All Drum Tools
Zoro Select
Drum Bung Wrench, Curved, 13 In. L
Mfr # BNW-I-W
Zoro # G1246673
$43.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 13 in
- Material Alloy Steel
- Fits Industrial Drum Plugs And Bungs
- For Use With Bungs, Rings and Faucets
- Handle Curved
Product Information
- Brand Zoro Select
- MFR # BNW-I-W
- Zoro # G1246673
- UPC # 190735443101
- Country of Origin China
- Category Drum Tools
Dimensions
Overall Length | 13 in |
Details
Item | Drum Bung Wrench |
Material | Alloy Steel |
Fits | Industrial Drum Plugs And Bungs |
For Use With | Bungs, Rings and Faucets |
Handle | Curved |
Color | Silver |
For Plug/Bung Material | Metal, Plastic |
Finish | Polished Zinc |
For Plug/Bung Style | Bung Pattern 4 |
Insulated | No |
Corrosion Resistant | No |
Handle Type | One Piece |
Non-Sparking | No |
Weight | 5 lb |
Grip Style | Angled |
Description
This VESTIL BNW-I-W Drum Bung Wrench is the ideal tool for handling bung plugs and drums. The drum bung wrench has a curved handle, which allows you to work in tight spaces. It fits industrial drum plugs and bungs of various styles and materials. The 13 in. long alloy steel alloy is finished with polished zinc for protection against corrosion. It also features a one piece handle that makes it easier to use than other wrenches on the market today. This Drum Bung Wrench will help you do your job quickly and efficiently, so order yours today.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOME BASICS Velvet Scarf Hangers with Chrome Plated Steel Hooks, Black 3PK (FH01455)
- RELIANCE Reliance 341110 6 Gallons Desert Patrol Container (341110)
- ADIROFFICE 72in x 12in x 12in Triple-Compartment Steel Tier Key Lock Storage Locker in Black, 4PK (ADI629-203-BLK-4PK)
- TENNSCO Retainer (944CR)
- ZORO SELECT Drum Plug Wrench, 4 Points, 12 " (10266)
- ZORO SELECT Drum Bung Socket, 3/8 In, Bronze (BUNG-S-B1)
- ZORO SELECT Drum Plug Wrench, 15 In. L, Offset (1VKC8)
- ZORO SELECT Drum Bung Socket, 3/4 In, Zinc (BUNG-S)
- ZORO SELECT Drum Vent Adaptor, 3/4-2 In (08181)
- ZORO SELECT DRUM VENT END OF DRUM BUNG, SS (08306)
- PIPELINE PACKAGING Kraft Fiber Drum, Fittings, OH, 55 gal. (03-03-048-00070)
- Zoro Select Drum Tools