Shop All Drum Accessories
Zoro Select
Drum 55 Gal 68 In Diameter Rubber Basco
Mfr # 3/8 X 3/8 X 68
Zoro # G4768933
product price: $4.35
/ea
$4.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Construction Rubber
- For Use With 55 Gallon Drums
- Type 55 Gallon
- Body Material Rubber
- Capacity 55 gal
Product Information
- Brand Zoro Select
- MFR # 3/8 X 3/8 X 68
- Zoro # G4768933
- Country of Origin United States
- Category Drum Accessories
Dimensions
Dia. | 68 In |
Outside Diameter | 68 in |
Details
Item | Sponge Rubber Gasket |
Construction | Rubber |
For Use With | 55 Gallon Drums |
Type | 55 Gallon |
Body Material | Rubber |
Capacity | 55 gal |
For Drum Capacity | 55 gal |
Description
Sponge Rubber Gasket, For Drum Capacity 55 gal, For Use With 55 Gallon Drums, Includes Not Applicable, Outside Diameter 68 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AZAR DISPLAYS Adjustable Short Divider Bin Cosmetic Tray w Pushers - Customize Slot Size to Product, Clear, 2-Pack (225830-SHORT-CLR-2PK)
- DURHAM MFG Louvered Panel, Wall Mount, 17-1/4"x20" (LPW-17.25X20-95)
- ALERA 5-Shelf Wire Shelving Kit, 48w x 18d x 72h, Black Anthracite (ALESW654818BA)
- FATH Roll-in T-Nut, Fath, 45 Series, PK4 (096168F)
- ZORO SELECT Drum Faucet, 3/4 In, Rigid (272083)
- ZORO SELECT Faucet Extension, Stainless Steel (08587)
- ZORO SELECT Drum Faucet, Brass Plated Aluminum (DFT-AL)
- ZORO SELECT Drum Locking Ring (12-30 17H ASM)
- ZORO SELECT Faucet Extension, Brass (08930)
- ZORO SELECT Drum Plug, 2 In., Poly, Buna Gasket, PK10 (GTP20P)
- DIXON Iron Drum Gate Valve (D75)
- Zoro Select Drum Accessories