Shop All Stainless Steel Pipe Fittings
Zoro Select
Drop Coupling, 304 SS, 1 1/2 in, FNPT
Mfr # 29DC14014
Zoro # G700441995
product price: $12.49
/ea
$12.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Drop Coupling
- Pipe Fitting Material Stainless Steel
- Standards ANSI B1.20.1, ASTM A351
- Color Silver
- Fitting Side B Type NPT
Product Information
- Brand Zoro Select
- MFR # 29DC14014
- Zoro # G700441995
- Country of Origin Viet Nam
- Category Stainless Steel Pipe Fittings
Dimensions
Fitting Side A Outside Diameter | 1 1/2 in |
Fitting Side B Nominal Pipe Size | 1 1/2 in |
Fitting Side A Nominal Pipe Size | 1 1/2 in |
Overall Length | 1 1/2 in |
Details
Specific Fitting Shape | Drop Coupling |
Pipe Fitting Material | Stainless Steel |
Item | Coupling |
Standards | ANSI B1.20.1, ASTM A351 |
Color | Silver |
Fitting Side B Type | NPT |
Class | Class 150 |
Fitting Side A Gender | Female |
Maximum Operating Pressure | 300 psi @ 150 Degrees F |
Fitting Side B Gender | Female |
Includes Pre-Applied Thread Sealant | No |
Fitting Side A Type | NPT |
Material Grade | 304 |
Includes Seal | No |
For Pipe Schedule | 40 |
Description
Drop Coupling, Stainless Steel, 304, Class Class 150, For Pipe Schedule 40, 1 1/2 in, Female, NPT, 1 1/2 in, 1 1/2 in, Female, NPT, 300 psi @ 150 Degrees F Maximum Operating Pressure
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EQUIP BY T&S Replacement Spray Valve, (5SV)
- SLOAN Box Mount 120 Vac/24 Vac 50 (EL154)
- ZORO SELECT Tubing, Polyethylene (PE12-NA)
- PENTAIR Pentair OMNIFilter USM2-S-S18 Filtration System, 3/8 in Water Inlet, 1-Stage (USM2-S-S18)
- ZORO SELECT Drop Coupling, 304 SS, 2 in, FNPT, Class 150 (29DC14020)
- ZORO SELECT Drop Coupling, 304 SS, 1 1/4 in, FNPT (29DC14012)
- ZORO SELECT Drop Coupling, 304 SS, 1 in, FNPT, Class 150 (29DC14010)
- ZORO SELECT Reduce Coupling, 1"x1/2", 150,304, Thrd (4381032330)
- ZORO SELECT 3" x 1" MNPT x FNPT 316 SS Hex Reducing Bushing (600B113N030010)
- ZORO SELECT Union, 304 SS, 2", Female BSPT, Class 150 (ZUSA-PF-8145)
- ZORO SELECT Nipple, 3/4 In, Thrd One End, 1-1/2 In, 316 (T6WNE2)
- Zoro Select Fittings