Shop All Food Service Appliance Parts
Zoro Select
Drip Bowl 8", Range Type, Fits GE, PK6
Mfr # 60762
Zoro # G3901500
original price:
$25.56
5% off
new price: $24.25
/pk 6, $4.04/ea
$24.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Range
- For Use With Gas Range
- Fits Brand GE
- For Use With Mfr. Model Number JB256RMSS, JB258RMSS, JBS160DMBB
Product Information
- Brand Zoro Select
- MFR # 60762
- Zoro # G3901500
- UPC # 091712390497
- Country of Origin China
- Category Food Service Appliance Parts
Details
Item | Drip Bowl 8" |
Type | Range |
For Use With | Gas Range |
Fits Brand | GE |
For Use With Mfr. Model Number | JB256RMSS, JB258RMSS, JBS160DMBB |
Description
Drip Bowl 8 In., For Use With Mfr. Model Number JB256RMSS, JB258RMSS, JBS160DMBB, Fits Brand GE, Type Range, For Use With Gas Range, Package Quantity 6
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFALTZGRAFF Knives Ss Set Of 2 (5087314)
- ROBOT COUPE Motor (3076)
- JR PRODUCTS JR Products 49615 Full Extrusion End Cap Set - 3/4" x 3/4" x 3/8" (49615)
- COMMERCIAL 1 1/2 in (H) Pizza Dough Tray (HHTL)
- ZORO SELECT Surface Unit Receptacle, Range Type (61234)
- ZORO SELECT True 925283 25" x 1" Pan Divider Bar (925283)
- ZORO SELECT Receptacle Kit, Range Type (61235)
- ZORO SELECT Drip Pan 6", Range Type, PK6 (60748)
- ZORO SELECT Drip Bowl 8", Range Type, PK6 (60753)
- ZORO SELECT Gasket, Tuc-27 Drawer (219185)
- AVANTI OVERLOAD (Z-BC48.10-4)
- Zoro Select Food Service Appliance Parts