Shop All Food Service Appliance Parts
Zoro Select
Drip Bowl 6", Fits GE/Hotpoint, PK6
Mfr # 60722
Zoro # G3902995
$8.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Range
- For Use With Gas Range
- Fits Brand GE, Hotpoint
- For Use With Mfr. Model Number JB256RMSS, JB258RMSS, JBS160DMBB, RAS200DMWW, RAS240DMWW, RAS300DMWW, RBS360DMBB, RBS360DMWW
Product Information
- Brand Zoro Select
- MFR # 60722
- Zoro # G3902995
- UPC # 091712607229
- Country of Origin China
- Category Food Service Appliance Parts
Details
Item | Drip Bowl 6" |
Type | Range |
For Use With | Gas Range |
Fits Brand | GE, Hotpoint |
For Use With Mfr. Model Number | JB256RMSS, JB258RMSS, JBS160DMBB, RAS200DMWW, RAS240DMWW, RAS300DMWW, RBS360DMBB, RBS360DMWW |
Description
Drip Bowl 6 In., For Use With Mfr. Model Number JB256RMSS, JB258RMSS, JBS160DMBB, RAS200DMWW, RAS240DMWW, RAS300DMWW, RBS360DMBB, RBS360DMWW, Fits Brand GE, Hotpoint, Type Range, For Use With Gas Range, Package Quantity 6
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUNN Switch Toggle Dpst (40763.0002)
- SCOTSMAN Sanitizer - Case Of 100 (14-0382-01)
- PIRATE BRANDS Range Hood Light Cover (653081)
- CRESTWARE Sheet Pan, 13 in W (SP913P)
- ZORO SELECT Spring Hinge Door, Cartridge (823089)
- ZORO SELECT True Universal Control Kit (802804)
- ZORO SELECT Drip Pan 8", Range Type, PK6 (60749)
- ZORO SELECT Shelf, Gdm-72 Gray Wire (868290-040)
- ZORO SELECT Porcelain Drip Bowl 6", Range Type, PK6 (60729)
- ZORO SELECT Surface Unit Receptacle, Range Type (61234)
- VULCAN HART Blower Wheel , 8-1/16" X 1-5/8" (00-714293)
- Zoro Select Food Service Appliance Parts