Shop All Wire Wheel Brushes
This Product is Discontinued
Zoro Select
Drill Wire Brush, 0.0118" dia. Wire (Discontinued)
Mfr # 66252838666
Zoro # G4823959
This Product is Discontinued
Key Features
- Mounting Type Shank
- Max. RPM 4500
- Arbor Hole Size 1/4" Shank
- Abrasive Shank Size 1/4 in
- Wire Dia. 0.012"
Product Information
- Brand Zoro Select
- MFR # 66252838666
- Zoro # G4823959
- Country of Origin China
- Category Wire Wheel Brushes
Dimensions
Arbor Hole Size | 1/4" Shank |
Abrasive Shank Size | 1/4 in |
Wire Dia. | 0.012" |
Face Width | 7/16 in |
Brush Dia. | 3" |
Bristle Trim Length | 9/16 in |
Bristle Diameter | 0.012 in |
Shank Length | 1/4 in |
Bristle Length | 9/16 in |
Details
Mounting Type | Shank |
Max. RPM | 4500 |
Item - Wire Wheel Brushes | Wire Wheel Brush |
For Use With | Right Angle Grinders, Vertical Shaft Portable Grinders |
Abrasive Material | Carbon Steel |
Bristle Type | Crimped Wire |
Item | Wire Wheel Brush |
Operating Speed - Maximum | 4,500 RPM |
Compatible Tool Type | Angle Grinder |
Description
Wire Wheel Brush, Bristle Type Crimped Wire, Bristle Material Carbon Steel, Brush Dia. 3 in, Face Width 7/16 in, Bristle Diameter 0.012 in, Bristle Length 9/16 in, Compatible Tool Type Angle Grinder, Connector Type Round Shank, Connector Size 1/4 in, Operating Speed - Maximum 4,500 RPM, Shank Length 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.