Shop All Drill Mills
Zoro Select
Drill Mill, Carbide, 2 Flutes, Bright, 208
Mfr # 208-888821
Zoro # G4173036
product price: $160.99
/ea
Free Shipping & Returns
$160.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Finish - Machining Bright (Uncoated)
- Measurement System Fractional Inch
- Number of Flutes 2
- Milling Dia. 1/8", 3/16", 1/4", 3/8", 1/2"
Product Information
- Brand Zoro Select
- MFR # 208-888821
- Zoro # G4173036
- UPC # 888226263313
- Country of Origin United States
- Category Drill Mills
Dimensions
Milling Dia. | 1/8", 3/16", 1/4", 3/8", 1/2" |
Length of Cut | 0 |
Milling Diameter | 1/8", 3/16", 1/4", 3/8", 1/2" |
Dimension Type | Fractional Inch |
Size Range | 1/8 in to 1/2 in |
Largest Milling Dia. | 1/2 in |
Sizes Included | 1/8 in, 3/16 in, 1/4 in, 3/8 in, 1/2 in |
Neck Dia. | 0.0000" |
Description
Drill Mill Set, Carbide, Bright (Uncoated), 1/8 in to 1/2 in, Center Cutting, 5, Fractional Inch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Tape Measure, 16 ft. L Blade, Steel (55MN51)
- HOT MAX WRENCH UNIVERSAL TANK (22024)
- STARRETT 2-3/8" (60mm) Bi-Metal HSS Hole Saw with Arbor (ADCH0238)
- KO-KEN Bit Socket 8mm 6 Point 50mm Z-series 3/8 Sq. Drive (3010MZ.50-8)
- ZORO SELECT Drill Mill, Carbide, 2 Flutes, TiAlN, 208 (208-888822)
- ZORO SELECT Drill Mill, Carbide, 4 Flutes, TiAlN, 208 (208-888842)
- ZORO SELECT Carbide Drill Mill, 1/2In, 2FL, Single, 3In (208-000500)
- ZORO SELECT Carbide Drill Mill, 1/4In, 2F, Single, 2-1/2 (208-000250)
- ZORO SELECT Carbide Drill Mill, 5/16, 2FL, Single, 2-1/2 (208-000312)
- ZORO SELECT Carbide Drill Mill, 3/8In, 2FL, Single (208-822375)
- HARVEY TOOL Drill/End Mill - Mill Style - 4 Flute, 0.1875" (3/16), Included Angle: 60 Degrees (15412-C3)
- Zoro Select Drill Mills