Shop All Renewable Bushings
Zoro Select
Drill Bushing, Type SF, Drill Size P
Mfr # SF3216IR
Zoro # G3058487
product price: $8.99
/ea
Sold in multiples of 2 for $17.98
$17.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Size P
- Measurement System Letter
- Bushing Type Slip Fixed Renewable Combination
- Head Dia. 51/64 in
- Decimal Equivalent 0.3230
Product Information
- Brand Zoro Select
- MFR # SF3216IR
- Zoro # G3058487
- Country of Origin Multiple
- Category Renewable Bushings
Dimensions
Drill Size | P |
Head Dia. | 51/64 in |
Outside Dia. | 1/2 in |
Inside Dia. | P |
Outside Dia. Tolerance | -0.0002 in /+0.0000 in |
Size- Decimal | P (0.3230) |
Inside Dia. Tolerance | +0.0001 in /+0.0005 in |
Overall Length | 1 in |
Size - Decimal | 7/32 in - 0.2188 |
Details
Description
Slip-Fixed/Renewable Drill Bushing (SF), Standard Wall, Headed, Letter, P
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEEL CITY TROWELS BY BON Bon 66-183 Finish Trowel, Square, Blue Steel, 18 X 5, Wood (66-183)
- PROTO 5/16 Screw Extractor, 6 Piece (577-9524)
- PROTO Drift Punch, S2, 3/16 x 10 In (J963/8S2)
- KAPRO 781 Genesis 36" Box Level (781-41P-36)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 29/64 (SF4812KV)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 3/16 In (SF3222FT)
- ZORO SELECT Drill Bushing, Type SF, Drill Size # 50 (SFT128BY)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 3/8 In (SFT4010JQ)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 33/64 (SF488LP)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 5/16 In (SF328IM)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 11/32 (SF3222JB)
- Zoro Select Renewable Bushings