Shop All Renewable Bushings
Zoro Select
Drill Bushing, Type SF, Drill Size D
Mfr # SF3216HD
Zoro # G3058846
$8.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Heat Treatment Through Hardened
- Finish High Speed Steel
- Hardness Rc 62-64
- Decimal Equivalent 0.2460
- Rockwell Hardness RC 62-64
Product Information
- Brand Zoro Select
- MFR # SF3216HD
- Zoro # G3058846
- Country of Origin Multiple
- Category Renewable Bushings
Dimensions
Inside Dia. | D |
Overall Length | 1 in |
Drill Size | D |
Inside Dia. Tolerance | +0.0001 in /+0.0005 in |
Outside Dia. | 1/2 in |
Head Dia. | 51/64 in |
Outside Dia. Tolerance | -0.0002 in /+0.0000 in |
Size- Decimal | D (0.2460) |
Size - Decimal | 7/16 in - 0.4375 |
Drill Bit Dimension Type | Wire |
Description
Slip-Fixed/Renewable Drill Bushing (SF), Standard Wall, Headed, Letter, D
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNAMIC Tools 26MM X 1" Drive, 6 Point Standard Length, Impact Socket (D025026)
- OLFA Snap-off Utility Blade, 25mm W, PK20 (HB-20B)
- PALADIN TOOLS Stripper/Cutter - Stripax Pro 6 (PA1113)
- GREENFIELD THREADING Straight Flute Hand Tap, Plug 4 Flutes (301726)
- ZORO SELECT Lock Screw (LSTW5)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 5/8 In (SF6428MH)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 3/16 In (SF2022FT)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 1/4 In (SF3234HG)
- ZORO SELECT Drill Bushing, Type SF, Drill Size # 40 (SFT1212CY)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 5/8 In (SFT5612MH)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 5/8 In (SF6448MH)
- Zoro Select Drill Bushings