Shop All Renewable Bushings
Zoro Select
Drill Bushing, Type SF, Drill Size 9/64 In
Mfr # SF3216EG
Zoro # G1986358
product price: $10.65
/ea
$10.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Head Material High Speed Steel
- Heat Treatment Through Hardened
- Concentricity Tolerance .0003" T.I.R. Max
- Drill Size 9/64 in
- Inside Dia. Tolerance +0.0001 in /+0.0005 in
Product Information
- Brand Zoro Select
- MFR # SF3216EG
- Zoro # G1986358
- Country of Origin Multiple
- Category Renewable Bushings
Dimensions
Drill Size | 9/64 in |
Inside Dia. Tolerance | +0.0001 in /+0.0005 in |
Overall Length | 1 in |
Outside Dia. | 1/2 in |
Outside Dia. Tolerance | -0.0002 in /+0.0000 in |
Head Dia. | 51/64 in |
Inside Dia. | 9/64 in |
Size- Decimal | 9/64" (0.1406) |
Size - Decimal | 7.50mm - 0.2953 |
Description
Slip-Fixed/Renewable Drill Bushing (SF), Standard Wall, Headed, Fractional Inch, 9/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OASIS MACHINERY Miter Saw Work Station Vice (Stand Sold Separate) (14111) (BST11V)
- URREA 3/8" drive, 6-point deep impact socket 1/2" (7716H)
- CLE-LINE 118° General Purpose Jobber Length Drill Cle-Line 1899 Steam Oxide HSS RHS/RHC Let-F (C22722)
- NORSEMAN BY VIKING DRILL AND TOOL 1-1/2" 83-AG HSS 82 Degree 6 Flute Counter Sink (67790)
- ZORO SELECT Drill Bushing, SF, Drill Size # 3 (SF3212GM)
- ZORO SELECT Drill Bushing, Type SF, Drill Size # 40 (SFT1212CY)
- ZORO SELECT Drill Bushing, Type SF, Drill Size # 50 (SFT128BY)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 3/8 In (SFT406JQ)
- ZORO SELECT Drill Bushing, SF, Drill Size F (SF326HJ)
- ZORO SELECT Drill Bushing, SF, Drill Size 1-3/4 In (SF14434TK)
- ZORO SELECT Drill Bushing, Type SF, Drill Size # 40 (SF205CY)
- Zoro Select Drill Bushings