Shop All Renewable Bushings
Zoro Select
Drill Bushing, Type SF, Drill Size # 8
Mfr # SFT248GB
Zoro # G3094476
product price: $8.19
/ea
Sold in multiples of 2 for $16.38
$16.38
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Concentricity Tolerance .0005" T.I.R. max
- Drill Bushing Wall Type Thin Wall
- Finish High Speed Steel
- Measurement System Wire
- Inside Dia. #8
Product Information
- Brand Zoro Select
- MFR # SFT248GB
- Zoro # G3094476
- Country of Origin Multiple
- Category Renewable Bushings
Dimensions
Inside Dia. | #8 |
Outside Dia. Tolerance | -0.0002 in /+0.0000 in |
Inside Dia. Tolerance | +0.0003 in /+0.0007 in |
Overall Length | 1/2 in |
Head Dia. | 5/8 in |
Size- Decimal | #8 (0.1990) |
Outside Dia. | 3/8 in |
Drill Size | #8 |
Size - Decimal | #25 - 0.1495 |
Description
Slip-Fixed/Renewable Drill Bushing (SF), Thin Wall, Headed, Wire, #8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550 Straw HSS-CO 8%-M42 RHS/RHC #16 (46686)
- KLEIN TOOLS 9 3/8 in Iron Workers Plier High Leverage, Steel (D213-9ST)
- MICRO 100 Router Aluminum (SFA-375-69)
- MAHR Wireless Receiver, USB (4102220)
- ZORO SELECT Drill Bushing, SF, Drill Size 1-45/64 In (SF14440TD)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 7/16 In (SFT4016KQ)
- ZORO SELECT Drill Bushing, SF, Drill Size # 16 (SF326FK)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 5/8 In (SFT566MH)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 8mm (SF3216IN)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 3/4 In (SF8848NC)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 5/8 In (SF6448MH)
- Zoro Select Renewable Bushings