Shop All Renewable Bushings
Zoro Select
Drill Bushing, Type SF, Drill Size 7/8 In
Mfr # SF8828NW
Zoro # G6278702
$19.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 1 3/4 in
- Measurement System Fractional Inch
- Head Dia. 1 51/64 in
- Finish High Speed Steel
- Bushing Type Slip Fixed Renewable Combination
Product Information
- Brand Zoro Select
- MFR # SF8828NW
- Zoro # G6278702
- Country of Origin Multiple
- Category Renewable Bushings
Dimensions
Overall Length | 1 3/4 in |
Head Dia. | 1 51/64 in |
Size- Decimal | 7/8" (0.8750) |
Inside Dia. Tolerance | +0.0001 in /+0.0004 in |
Drill Size | 7/8 in |
Outside Dia. | 1 3/8 in |
Outside Dia. Tolerance | -0.0003 in /+0.0000 in |
Inside Dia. | 7/8 in |
Size - Decimal | 11/16 in - 0.6875 |
Description
Slip-Fixed/Renewable Drill Bushing (SF), Standard Wall, Headed, Fractional Inch, 7/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MELIN TOOL CO Hss General Purpose End Mill, Sq., 5/16x1" (CC-1210-M)
- VEGA Imp Scket Adap 3/8 x 1/4 x 1-1/4 in Ball (21EB1)
- GREENFIELD THREADING Straight Flute Hand Tap, Plug, 4 (328436)
- GEARWRENCH 3/8" Drive Mid Length Hex Bit Metric Socket 6mm (82541)
- ZORO SELECT Drill Bushg, Type SF, Drill Size 11/64 (SF3216FG)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 37/64 (SF6412LZ)
- ZORO SELECT Lock Screw (LS2)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 35/64 (SF6412LU)
- ZORO SELECT Drill Bushing, SF, Drill Size # 20 (SF3212EZ)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 5/8 In (SF6428MH)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 7/16 In (SFT4016KQ)
- Zoro Select Drill Bushings