Shop All Renewable Bushings
Zoro Select
Drill Bushing, Type SF, Drill Size 7/16 In
Mfr # SFT4016KQ
Zoro # G3063070
$8.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material 52100 Thru Hardened
- Hardness Rc 62-64
- Inside Dia. Tolerance +0.0001 in /+0.0005 in
- Outside Dia. Tolerance -0.0002 in /+0.0000 in
- Finish High Speed Steel
Product Information
- Brand Zoro Select
- MFR # SFT4016KQ
- Zoro # G3063070
- Country of Origin Multiple
- Category Renewable Bushings
Dimensions
Inside Dia. Tolerance | +0.0001 in /+0.0005 in |
Outside Dia. Tolerance | -0.0002 in /+0.0000 in |
Inside Dia. | 7/16 in |
Drill Size | 7/16 in |
Overall Length | 1 in |
Size- Decimal | 7/16" (0.4375) |
Head Dia. | 1 in |
Outside Dia. | 5/8 in |
Size - Decimal | 5/32 in - 0.1562 |
Description
Slip-Fixed/Renewable Drill Bushing (SF), Thin Wall, Headed, Fractional Inch, 7/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINK 90° 1Fl HSS Chamfer 4 Pc Set (3/8, 1/2, 3/4 & 1) (05-L2-378)
- KRAFT TOOL Elite Series Carbon Steel Poo, 20"x4 (CFE449PF)
- MORSE Reciprocating Saw Blade, High Performance, Series: CTR, 4 in L, 1 in W, 0.05 in Thickness, 8 TPI, Pr (CTR408MC1)
- CRAFTSMAN Standard Wrenches, 7-pc Metric Reversible Ratchet, Polished Chrome (CMMT87023)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 21/32 (SF6416MM)
- ZORO SELECT Drill Bushing, SF, Drill Size 1/8 In (SF206DV)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 3/8 In (SFT406JQ)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 5/32 In (SF328EU)
- ZORO SELECT Drill Bushing, SF, Drill Size # 16 (SF326FK)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 29/64 (SF4812KV)
- ZORO SELECT Lock Screw (LSTW2)
- Zoro Select Drill Bushings