Shop All Renewable Bushings
Zoro Select
Drill Bushing, Type SF, Drill Size 7/16 In
Mfr # SFT4010KQ
Zoro # G3063439
product price: $7.95
/ea
Sold in multiples of 2 for $15.90
$15.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Concentricity Tolerance .0005" T.I.R. max
- Bushing Head Type Headed
- Outside Dia. Tolerance -0.0002 in /+0.0000 in
- Inside Dia. Tolerance +0.0001 in /+0.0005 in
- Rockwell Hardness RC 62-64
Product Information
- Brand Zoro Select
- MFR # SFT4010KQ
- Zoro # G3063439
- Country of Origin Multiple
- Category Renewable Bushings
Dimensions
Outside Dia. Tolerance | -0.0002 in /+0.0000 in |
Inside Dia. Tolerance | +0.0001 in /+0.0005 in |
Drill Size | 7/16 in |
Head Dia. | 1 in |
Outside Dia. | 5/8 in |
Overall Length | 5/8 in |
Size- Decimal | 7/16" (0.4375) |
Inside Dia. | 7/16 in |
Size - Decimal | 5/16 in - 0.3125 |
Description
Slip-Fixed/Renewable Drill Bushing (SF), Thin Wall, Headed, Fractional Inch, 7/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINK HANDLES Sledge Handle, 36", Fire Finish, Contractor (64441GRA)
- CHICAGO-LATROBE 135° NAS-Type Aircraft Extension Drill Chicago-Latrobe 906 Steam Oxide HSS RHS/RHC 3/32 (11003)
- CLE-LINE 118° Silver & Deming Drill (Metric) Cle-Line 1877M Black & Gold HSS RHS/RHC 15.00mm (C21174)
- CMT Rabbeting Set, 1/4-Inch Shank (835.001.11)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 3/8 In (SFT4010JQ)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 33/64 (SF488LP)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 33/64 (SF648LP)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 5/8 In (SF6422MH)
- ZORO SELECT Drill Bushing, Type SF, Drill Size # 25 (SF328EN)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 3/16 In (SF2022FT)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 33/64 (SFT488LP)
- Zoro Select Drill Bushings