Shop All Renewable Bushings
Zoro Select
Drill Bushing, Type SF, Drill Size 5/8 In
Mfr # SFT5612MH
Zoro # G3055696
product price: $8.75
/ea
$8.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Inside Dia. 5/8 in
- Material 52100 Thru Hardened
- Hardness Rc 62-64
- Measurement System Fractional Inch
- Head Material High Speed Steel
Product Information
- Brand Zoro Select
- MFR # SFT5612MH
- Zoro # G3055696
- Country of Origin Multiple
- Category Renewable Bushings
Dimensions
Inside Dia. | 5/8 in |
Drill Size | 5/8 in |
Outside Dia. | 7/8 in |
Size- Decimal | 5/8" (0.6250) |
Overall Length | 3/4 in |
Outside Dia. Tolerance | -0.0002 in /+0.0000 in |
Head Dia. | 1 1/4 in |
Inside Dia. Tolerance | +0.0001 in /+0.0004 in |
Size - Decimal | 9/32 in - 0.2812 |
Description
Slip-Fixed/Renewable Drill Bushing (SF), Thin Wall, Headed, Fractional Inch, 5/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA m24x3 HSS 4 Flute Hand Tap Set (DWTS24X3)
- BETA 1/2” Drive Socket Extension, 375mm (009200827)
- LENOX Hole Saw, Bi-Metal, Dia 2-1/4" (3003636L)
- X1 TOOLS 5/32 Hex Driver Bit, 1 Long 18 Bits by X1 Tools (X1E-CON-BIT-HEX-1563x18)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 1/4 In (SF3222HG)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 1/4 In (SF325HG)
- ZORO SELECT Drill Bushing, Type SF, Drill Size # 50 (SFT128BY)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 3/32 In (SF208CU)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 3/8 In (SFT4010JQ)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 9/16 In (SF4828LX)
- ZORO SELECT Drill Bushing, SF, Drill Size 3.2mm (SF2012DW)
- Zoro Select Drill Bushings