Shop All Renewable Bushings
Zoro Select
Drill Bushing, Type SF, Drill Size 5/8 In
Mfr # SF6428MH
Zoro # G9736343
product price: $12.29
/ea
$12.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hardness Rc 62-64
- Inside Dia. 5/8 in
- Outside Dia. 1 in
- Heat Treatment Through Hardened
- Finish High Speed Steel
Product Information
- Brand Zoro Select
- MFR # SF6428MH
- Zoro # G9736343
- Country of Origin Multiple
- Category Renewable Bushings
Dimensions
Inside Dia. | 5/8 in |
Outside Dia. | 1 in |
Head Dia. | 1 27/64 in |
Size- Decimal | 5/8" (0.6250) |
Overall Length | 1 3/4 in |
Inside Dia. Tolerance | +0.0001 in /+0.0004 in |
Outside Dia. Tolerance | -0.0002 in /+0.0000 in |
Drill Size | 5/8 in |
Size - Decimal | 59/64 in - 0.9219 |
Description
Slip-Fixed/Renewable Drill Bushing (SF), Standard Wall, Headed, Fractional Inch, 5/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO SKT IMP 1/2 DR 1-7/16 12 PT (PO7446)
- DRILL AMERICA 1-1/2"-6 Carbon Steel Bottoming Hand Tap (DWTB1-1/2-6)
- BIG HORN HSS Woodruff Keyseat Cutter Set - Straight Tooth (19879)
- GARANT Carbide Turning Insert, CNMG432/CNMG120408 (250322 HB7035-1)
- ZORO SELECT Drill Bushing, SF, Drill Size 21/64 (SF326IU)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 3/16 In (SF3222FT)
- ZORO SELECT Drill Bushing, SF, Drill Size # 7 (SF326GD)
- ZORO SELECT Drill Bushing, Type SF, Drill Size O (SF3212IO)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 5/8 In (SF648MH)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 1/4 In (SF325HG)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 1/8 In (SF205DV)
- Zoro Select Renewable Bushings