Shop All Renewable Bushings
Zoro Select
Drill Bushing, Type SF, Drill Size 5/8 In
Mfr # SF6422MH
Zoro # G9736535
$11.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Hardness Rc 62-64
- Bushing Type Slip Fixed Renewable Combination
- Drill Bushing Wall Type Standard Wall
- Drill Size 5/8 in
- Inside Dia. Tolerance +0.0001 in /+0.0004 in
Product Information
- Brand Zoro Select
- MFR # SF6422MH
- Zoro # G9736535
- Country of Origin Multiple
- Category Renewable Bushings
Dimensions
Drill Size | 5/8 in |
Inside Dia. Tolerance | +0.0001 in /+0.0004 in |
Inside Dia. | 5/8 in |
Outside Dia. Tolerance | -0.0002 in /+0.0000 in |
Size- Decimal | 5/8" (0.6250) |
Outside Dia. | 1 in |
Head Dia. | 1 27/64 in |
Overall Length | 1 3/8 in |
Size - Decimal | 57/64 in - 0.8906 |
Description
Slip-Fixed/Renewable Drill Bushing (SF), Standard Wall, Headed, Fractional Inch, 5/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARDNER BENDER Lighted Mini Rocker Switch, SPST, 125VAC (GSW-48)
- WILTON Wire Brush 7020/7040 (5714111)
- HASSAY SAVAGE CO Keyway Broach Shim, 3/16 In, II, T .050 In (22254)
- CLE-LINE 135° Heavy-Duty Jobber Length Drill Cle-Line 1801 Steam Oxide HSS RHS/RHC #22 (C23192)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 37/64 (SF6412LZ)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 9/16 In (SF6416LX)
- ZORO SELECT Lock Screw (LSTW5)
- ZORO SELECT Drill Bushing, SF, Drill Size # 16 (SF326FK)
- ZORO SELECT Drill Bushing, SF, Drill Size # 7 (SF326GD)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 9/16 In (SF4828LX)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 35/64 (SF4812LU)
- Zoro Select Renewable Bushings