Shop All Renewable Bushings
Zoro Select
Drill Bushing, Type SF, Drill Size 5/16 In
Mfr # SF3212IM
Zoro # G3586344
product price: $8.49
/ea
$8.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bushing Wall Type Standard Wall
- Hardness Rc 62-64
- Head Dia. 51/64 in
- Decimal Equivalent 0.3125
- Drill Size 5/16 in
Product Information
- Brand Zoro Select
- MFR # SF3212IM
- Zoro # G3586344
- Country of Origin Multiple
- Category Renewable Bushings
Dimensions
Head Dia. | 51/64 in |
Drill Size | 5/16 in |
Outside Dia. Tolerance | -0.0002 in /+0.0000 in |
Overall Length | 3/4 in |
Size- Decimal | 5/16" (0.3125) |
Inside Dia. Tolerance | +0.0001 in /+0.0005 in |
Inside Dia. | 5/16 in |
Outside Dia. | 1/2 in |
Size - Decimal | 5/16" - 0.3125 |
Details
Description
Slip-Fixed/Renewable Drill Bushing (SF), Standard Wall, Headed, Fractional Inch, 5/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Adjustable Handle, 1.18" Screw Length (98082)
- WARNER 8 Point 18MM Economy Snap‐Off Blade Knife, w/ 1 Blade, Bagged, Bucket (10798)
- COUNCIL TOOL Drilling Hammer, 3 lbs., 10 In L (PR3)
- STARRETT Bench Block (119)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 1/8 In (SF205DV)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 1 In (SF8834OR)
- ZORO SELECT Drill Bushing, SF, Drill Size 5/32 In (SF3212EU)
- ZORO SELECT Drill Bushing, SF, Drill Size 1-45/64 In (SF14440TD)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 1 In (SFT8824OR)
- ZORO SELECT Drill Bushing, SF, Drill Size F (SF326HJ)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 3/4 In (SFT6416NC)
- Zoro Select Drill Bushings